Shop All Medical Equipment Bags & Cases
Ferno
Bag/Tote, Soft-Sided Bag, Blue, Dupont Cordura
Mfr # MB5107 BLUE
Zoro # G4752072
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Bag/Tote
- Color Blue
- Material Dupont Cordura
- Features Low-Profile Back, Nonslip Shoulder Strap, Front Pocket Organized With Elastic Pouches, Tuck-Away Backpack Harness System, Mini-Kit Compatible
- Length 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ferno
- MFR # MB5107 BLUE
- Zoro # G4752072
- Country of Origin Viet Nam
- Category Medical Equipment Bags & Cases
Dimensions
Length | 22 in |
Height | 14 in |
Width | 12 in |
Details
Item | Soft-Sided Bag |
Tool Storage Type Included | Bag/Tote |
Color | Blue |
Material | Dupont Cordura |
Features | Low-Profile Back, Nonslip Shoulder Strap, Front Pocket Organized With Elastic Pouches, Tuck-Away Backpack Harness System, Mini-Kit Compatible |
Closure Type | YKK(R) Zippers |
Description
Soft-Sided Bag, Height 14 in, Width 12 in, Length 22 in, Material Dupont Cordura, Blue, Features Low-Profile Back, Nonslip Shoulder Strap, Front Pocket Organized With Elastic Pouches, Tuck-Away Backpack Harness System, Mini-Kit Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eliminator Lighting Starblast replacement light bulb lamp (STARBLAST ELIMINATOR LIGHTING)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (804A1617)
- ALPINE INDUSTRIES Sanitary Napkin Receptacle, Stainless Steel (451-SSB)
- DEFIBTECH Adult Training Electrode Pads, 12 In. L (DDP-101TR)
- FERNO Bag/Tote, Professional Trauma Bag, Red, Dupont Cordura (MB5107 RED)
- STERICYCLE RMW MB System w/Spill Kit, 5 Gal (5GWMSK)
- STERILITE CORPORATION Sterilite 48 Quart Clear Hinged Lid Storage Box 19148006 (19148006)
- ERGODYNE Backpack, Backpack Trauma Bag, Blue, 600D Polyester W/ Reinforced Backing (GB5243)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 4x6", 2mL, Clear, PK1000 (Z2.0406)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 13x18", 4mL, Clear, PK500 (Z4.1318)
- MEAL KIT SUPPLY Emergency Food Ration Packet, 140 oz, PK12 (MKA-001)
- Ferno Medical Equipment Bags & Cases