Shop All Medical Equipment Bags & Cases
Ferno
Bag/Tote, Professional Trauma Bag, Red, Dupont Cordura
Mfr # MB5107 RED
Zoro # G3818017
product price: $468.99
/ea
Free Shipping & Returns
$468.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Storage Type Included Bag/Tote
- Color Red
- Material Dupont Cordura
- Features Low-Profile Back, Nonslip Shoulder Strap, Front Pocket Organized With Elastic Pouches, Tuck-Away Backpack Harness System, Mini-Kit Compatible
- Height 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ferno
- MFR # MB5107 RED
- Zoro # G3818017
- Country of Origin Viet Nam
- Category Medical Equipment Bags & Cases
Dimensions
Height | 14 in |
Length | 22" |
Width | 12 in |
Details
Item | Professional Trauma Bag |
Tool Storage Type Included | Bag/Tote |
Color | Red |
Material | Dupont Cordura |
Features | Low-Profile Back, Nonslip Shoulder Strap, Front Pocket Organized With Elastic Pouches, Tuck-Away Backpack Harness System, Mini-Kit Compatible |
Closure Type | YKK(R) Zippers |
Description
This Fermo MB5107 RED Professional Trauma Bag is the perfect tool for emergency situations. It contains everything you need to help you save lives. This 14 in high professional trauma bag has a Dupont Cordura material, which makes it durable and resistant to wear and tear. The red bag also has YKK zippers that ensure your tools are kept safe inside the bag. The nylon zipper ties ensure that nothing falls out of the bag when it is open. It also has two exterior pockets on either side, so you can keep small items like bandages, dressings or ointments within easy reach. When emergencies happen, this Fermo Professional Trauma Bag will be ready for use at all times.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex (05003400001)
- KENNEDY K2000 Series Rolling Tool Cabinet, 5 Drawer, Brown, Steel, 29 in W x 20 in D x 35 in H (295XB)
- MILWAUKEE TOOL 1 in. TORX T30 SHOCKWAVE Impact Duty Insert Bit (5 pk) (48-32-4637)
- MAKITA 18V LXT® Brushless 5-7/8" Metal Cutting Saw (XSC02Z)
- 5.11 Bag/Tote, Turnout Pocket Organizer, Fire Red, 1000 Denier Nylon (56875)
- ERGODYNE Bag/Tote, Mask Bag, Red, Nylon (5082)
- PROSKIT Mechanics Tool Bag (MTB-1)
- ERGODYNE Bag/Tote, Gear Bag, Red, 1000D Polyester, Double Coated (GB5005P)
- KLEIN TOOLS Tool Bag, Tool Bag, Blue/Red, Canvas, 1 Pockets (5539LCPAK)
- UNCLE MIKES Bag/Tote, Organizer Bag, Black, 600d Polyester (52562)
- REFRIGIWEAR Tool Bag, Bag Insulated Rw Protect 1-3 Gallon, Black, Water-Repellent, Wind-Tight Polyester (153UBBLK1GL)
- Ferno Medical Equipment Bags & Cases