Shop All Gurneys & Stretchers
This Product is Discontinued
Ferno
Backboard, 72 In. L, 18 In. W, 2 In. H (Discontinued)
Mfr # MILLENNIA YLW 18 IN
Zoro # G4895064
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 72"
- Weight Capacity 350 lb.
- Width 18"
- Height 2"
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ferno
- MFR # MILLENNIA YLW 18 IN
- Zoro # G4895064
- Country of Origin United States
- Category Gurneys & Stretchers
Dimensions
Length | 72" |
Width | 18" |
Height | 2" |
Details
Item | Backboard |
Weight Capacity | 350 lb. |
Color | Yellow |
Industry Type | Healthcare |
Material | Plastic |
Description
Backboard, Length 72 in, Width 18 in, Height 2 in, Weight Capacity 350 lb, Material Plastic, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.