Shop All Gurneys & Stretchers
Ferno
Backboard, 72 In. L, 16 In. W, 2 In. H
Mfr # MILLENNIA OR 16 INCH
Zoro # G4895012
product price: $482.99
/ea
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72 in
- Width 16 in
- Height 2 in
- Weight Capacity 350 lb
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ferno
- MFR # MILLENNIA OR 16 INCH
- Zoro # G4895012
- Country of Origin United States
- Category Gurneys & Stretchers
Dimensions
Length | 72 in |
Width | 16 in |
Height | 2 in |
Details
Item | Backboard |
Weight Capacity | 350 lb |
Color | Orange |
Industry Type | Healthcare |
Material | Plastic |
Description
Backboard, Length 72 in, Width 16 in, Height 2 in, Weight Capacity 350 lb, Material Plastic, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROHEAL Tiered Memory Foam Hospital Bed Mattress (PH-81032-PREM-FOAM-MAT-36-80-6)
- FIRST AID ONLY Instant Cold Compress, 5 Compress/Pack, 4 x 5, PK5 (B503-5)
- KREWD BY ERGODYNE Sunscreen, 8 oz, Bottle, 50 SPF (6351)
- DORMAN SEAT CUSHION ASSEMBLY (926-855)
- FERNO Rescue Stretcher, 550 lb., 80 In., Blue (TRS)
- FERNO Tactical Litter, OD Green and Black (PT7970)
- FERNO Basket Stretcher, 900 lb., 82-1/2 In, Black (RE1107)
- FERNO Disaster Litter, 108-D, 6x90x22" (PT7969)
- FERNO Basket Stretcher, 600 lb., 86 In., Orange (71)
- FERNO Folding Stretcher, 350 lb., 81 In., Orange (0101083 ORANGE)
- KONG USA Rolly, Confined Space Stretcher (890010000KK)
- Ferno Gurneys & Stretchers