Shop All Machine Guards
Ferndale Machinery
Lead/Feed Screw Guard, 24 in. L
Mfr # IR-COIL-24
Zoro # G2274310
product price: $624.99
/ea
Free Shipping & Returns
$624.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Lathe Lead and Feed Screw Length Up to 24 in
- Material Aluminum, Polycarbonate
- Length 24"
- Includes (2) Coils, (4) Mounting Brackets
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ferndale Machinery
- MFR # IR-COIL-24
- Zoro # G2274310
- Country of Origin Taiwan, Province of China
- Category Machine Guards
Dimensions
Length | 24" |
Overall Length | 24 in |
Details
Item | Machine Guard |
For Use With | Lathe Lead and Feed Screw Length Up to 24 in |
Material | Aluminum, Polycarbonate |
Includes | (2) Coils, (4) Mounting Brackets |
Color | Black |
Features | Designed For Use On Small Lathes Such As Hardinge or Cyclematic Machines, Covers Lead Screw Completely, Protecting It From Chip and Dirt Deposits for Longer Life |
Guard Type | Machine Guard |
Shield Material | Aluminum, Polycarbonate |
Description
Machine Guard, Overall Length 24 in, Shield Material Aluminum, Polycarbonate, Guard Type Machine Guard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 12MM RotaCut Hole Cutter (11212)
- KOMELON 25 ft. Tape Measure, 1" Blade (7125IE)
- GREENLEE Nut Runner, 8-5/8 In L (NR2)
- WESTWARD Band Saw Blade, 11 ft. L, 1" W, 2/3 TPI, 0.035" Thick, Bimetal (46TX76)
- FERNDALE MACHINERY Safety Guard, Steel, Polycarbonate (IR-P50-01)
- CEDARBERG Opti-Shield, 12" X 12", Polycarbonate, OSHA (8550-255)
- GLOBAL INDUSTRIAL Machine Wire Guard Panel, 3'W, Black (800484BK)
- REPAR Safety Guard, 7-7/8 in. Hx4-47/64 in. W (TR-1-CM)
- REPAR Safety Shield, 11-13/16 in.Lx9-29/64 in.W (TF-300H240)
- GLOBAL INDUSTRIAL Removable Steel Rack Guard 9inH X 48in L (238803)
- REPAR Safety Guard, 5-1/8 in. Hx7-7/8 in. W (TR-7-CM)
- Ferndale Machinery Machine Guards