Shop All Toilet Repair Parts
Fernco
Toilet Seal, Wax Free, Fits 4" Drain
Mfr # FTS-4
Zoro # G0543051
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Universal Fit
- Material Elastomeric Polyvinyl Chloride
- Type Wax Free Toilet Seal
- Size 4 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fernco
- MFR # FTS-4
- Zoro # G0543051
- UPC # 018578006164
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | 4 in |
Manufacturers Warranty Length | 10 Year |
Details
Fits Brand | Universal Fit |
Material | Elastomeric Polyvinyl Chloride |
Type | Wax Free Toilet Seal |
Color | Black |
Material of Construction | Elastomeric Polyvinyl Chloride |
Fixture Type | Toilets |
Color/Finish | Black |
Standards | ASTM A 1045 |
For Use With | Designed To Seal The Toilet To A 4" Toilet Flange Installed On 4" Drain Pipe |
Sub-Category | Hardware and Gaskets |
Item | Wax-Free Seal |
Accessory Type | Wax-Free Seal |
Description
Wax-Free Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Elbow Side Out Galv 3/4 (510-804HN)
- KIPP Tube clamps cross aluminum (K0473.523030)
- ZURN 2" Pipe Dia. Stainless Steel Shower Drain, Type: Tile in Lay Grate (ZS880-60-EO-TG)
- JONES STEPHENS Black Two-Hole Lift and Turn Conversion Kit (B5155BL)
- FERNCO Toilet Seal, Wax Free, Resists Chemicals (FTS-4CF)
- FERNCO Toilet Seal, Wax Free, Fits 3" Drain (FTS-3)
- FERNCO Wax Free Urinal Seal, 2" Size, Blk, PVC (FUS-2)
- FERNCO 3in. x 4 in. Wax Free Toilet Seal FTS-4CF (FE308892)
- FLUIDMASTER Tank To Bowl Bolts 2-3/4" (6101)
- FLUIDMASTER Fill Valve, Anti-Siphon, Adjustable (400A)
- DANCO Flapperless Toil Repair (FLT231)
- Fernco Toilet Repair Parts