Shop All Flexible Pipe Fittings
Zoro Select
Flex Connector, Pipe Size 1-1/4x1-1/2"
Mfr # DTC-150
Zoro # G2916401
product price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/4" x 1-1/2"
- Specific Fitting Shape Connector
- Pipe Fitting Material PVC
- Basic Pipe Fitting Material Plastic
- Basic Pipe Fitting Shape Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DTC-150
- Zoro # G2916401
- UPC # 10018578016320
- Country of Origin United States
- Category Flexible Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" x 1-1/2" |
Inside Dia. | 1-29/64 x 1-61/64" |
Pipe Size (Fittings) | 1-1/4" x 1-1/2" |
Pipe Fitting Length | 2-1/4" |
Fitting Length | 2-1/4" |
Pipe Size | 1-1/2" x 1-1/4" |
Fitting Side A Nominal Pipe Size | 1 7/16 in |
Fitting Size | 1 7/16 in x 1 15/16 in |
For Nominal Pipe Size | 1 7/16 in, 1 15/16 in |
Fitting Side B Nominal Pipe Size | 1 15/16 in |
Overall Length | 2 1/4 in |
Fitting Side A Inside Diameter | 1 7/16 in |
Fitting Side A Outside Diameter | 2 1/8 in |
Inside Diameter | 1 7/16 in x 1 15/16 in |
Fitting Side B Outside Diameter | 1 11/16 in |
Fitting Side B Inside Diameter | 1 15/16 in |
Description
Flexible Drain Trap, For Nominal Pipe Size 1 7/16 in, 1 15/16 in, PVC, 1 7/16 in, 1 7/16 in, 2 1/8 in, Female, Slip, 1 15/16 in, 1 15/16 in, 1 11/16 in, Female, 2 1/4 in Overall Length
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Union Reducer, 10mm to 8mm (PG10-08)
- B & K 8" Mount, 4 Hole Faucet Kit, Non-Met, 2 Acrylic Handle, H/S (122-028)
- SIOUX CHIEF DRAIN INSIDE FIT PVC 3"" (845-3PPK)
- APOLLO PEX 1 in. x 3/4 in. Brass PEX Barb Reducing Coupling (APXC341)
- ZORO SELECT Shielded Coupling, For Pipe Size 2x1-1/2" (3001-215)
- ZORO SELECT Shielded Coupling, For Pipe Size 1-1/2x2" (3000-215)
- ZORO SELECT Shielded Coupling, For Pipe Size 4" x 3" (3000-43)
- ZORO SELECT Flexible Bushing, For Pipe Size 4" (QB-43)
- ZORO SELECT Shielded Coupling, Pipe Size 6" (3000-66)
- ZORO SELECT Flexible Tee, For Pipe Size 1-1/2" (QT-150)
- ZORO SELECT Flexible Elbow, For Pipe Size 1-1/2" (QL-150)
- Zoro Select Flexible Pipe Fittings