Shop All Pipe Thread Sealants
Fernco
Epoxy and Fiberglass Patch, Size 4 x 6 In.
Mfr # FP-P46
Zoro # G2820657
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear/Yellow
- Material Fiberglass
- Size 4 in x 6 in
- Full Cure 1 hr
- Includes Pair of Gloves, Installation Instructions, Cloth in Self-Contained Mixing Pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fernco
- MFR # FP-P46
- Zoro # G2820657
- UPC # 018578009233
- Country of Origin United States
- Category Pipe Thread Sealants
Dimensions
Size | 4 in x 6 in |
Pipe Dia. | Up to 1 in |
For Minimum Pipe Size | 1/8 in |
Patch Size | 6 in W x 4 in L |
Pipe Size | 1/8 in - 1 in |
For Maximum Pipe Size | 1 in |
Details
Color | Clear/Yellow |
Material | Fiberglass |
Full Cure | 1 hr |
Includes | Pair of Gloves, Installation Instructions, Cloth in Self-Contained Mixing Pouch |
Flexural Strength | Not Specified |
Performance Temp. Range | Up to 425 Degrees F |
Line Pressure | 100 psi |
Tensile Strength | 1,146 psi |
Compression | Not Specified |
Dielectric Strength | Not Specified |
Item | Pipe Repair Kit |
Product Type | Repair Wrap Kit |
For Material Type | Fiberglass, Metal, Plastic, PVC, Wood |
Maximum Line Pressure | 100 psi |
Full Cure Time | 15 min |
Maximum Operating Temperature | 425 Degrees F |
Repair Product Type | Repair Patch Kit |
Full Circle with Outlet | Repair Patch Kit |
Description
Pipe Repair Kit, For Maximum Pipe Size 1 in, For Minimum Pipe Size 1/8 in, Full Cure Time 15 min, Material Fiberglass, Patch Size 6 in W x 4 in L, Repair Product Type Repair Patch Kit, Wrap Size Not Applicable, For Material Type Fiberglass, Metal, Plastic, PVC, Wood, Maximum Operating Temperature 425 Degrees F, Color Clear/Yellow, Flexural Strength Not Specified, Includes Pair of Gloves, Installation Instructions, Cloth in Self-Contained Mixing Pouch, Maximum Line Pressure 100 psi
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/2 Inch X 260 Inch Pink High Density Plumbers Thread Sealing T (6311107)
- LOCTITE Primerless Threadlocker, LOCTITE 243, Blue, Medium Strength, Liquid, 50 mL Bottle (1329467)
- DEVCON Dark Gray Putty, 1 lb. Can (10240)
- DAP Patching Compound, 1 gal, Pail, Off White, Presto Patch (58555)
- FERNCO Fiberglass Repair Kit, 4 x 252 In, Gray (FPW4252CS)
- FERNCO Fiberglass Repair Kit, 3 x 132 In, Gray (FPW3132CS)
- FERNCO Universal Emergency Repair Kit (FP-FM3P1)
- JOMAR VALVE Pipe Thread Sealant 32 fl oz, Brush-Top Can, White Stuff, White, Paste (400-005)
- BLACK SWAN Swan Seal 1/2 pt. (02055)
- JET-LUBE Pipe Thread Sealant 16 fl oz, Brush-Top Can, TFW, White, Paste (24004)
- PERMATEX Pipe Thread Sealant 1.7 fl oz, Tube, High Performance, White, Liquid (56521)
- Fernco Pipe Sealants