Shop All Hose Couplings
Fernco
DWV COUPLE FLEX 4""X4""
Mfr # P1056-44
Zoro # G5513467
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction PVC
- Size (In.) 4 in; 4 in
- Overall Length (In.) 4.58 in
- Type Hub x Hub
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fernco
- MFR # P1056-44
- Zoro # G5513467
- UPC # 18578000124
- Country of Origin United States
- Category Hose Couplings
Dimensions
Size (In.) | 4 in; 4 in |
Overall Length (In.) | 4.58 in |
Details
Material of Construction | PVC |
Type | Hub x Hub |
Description
Fernco Couplings have earned a reputation for consistent superior performance giving you full confidence in their quality and reliability. The dimensional flexibility of Fernco couplings ensures leak-proof pipe seals on virtually any pipe material. All flexible couplings are clearly marked with part number size and pipe material that the coupling will connect to.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX 57848, Pressure Line, 5 micron, Outside-In (MF0058756)
- MORSE Torque Limiter Model - 250A, 250A-1 TL 3/4 FB (250A-1 TL 3/4 FB)
- LEGRIS FlowCntrl Regulator, Inline, 5/32"T, Tube (7770 04 00)
- DODGE B67 BELT DRIVE COMPONENTS (107291)
- FERNCO SHIELDED COUPLLNG 1.5"" (P3000-150)
- FERNCO DWV PVC CAP FLEX 3"" (PQC-103)
- FERNCO SHOWER DRAIN CNNTR 2"" (PSD-200)
- FERNCO NO HUB COUPLING 4"" (PNH-44)
- FERNCO Couple Flex 2X1.5 Socket (P1056-215)
- FERNCO COUPL FLEX 3""X3""HUB (P1060-33)
- INTERSTATE PNEUMATICS 1/4 Inch NPT Male Brass Hex Nipple (FA414)
- Fernco Hose Fittings