Shop All Executive Chairs
This Product is Discontinued
Fermata
Mesh Executive Chair, Black (Discontinued)
Mfr # WMCEXBA-H
Zoro # G4273136
Free Shipping & Returns
This Product is Discontinued
Key Features
- Office Chair Style Executive Chair
- Seat Material Mesh
- Seat Color Black
- Back Color Black
- Backrest Adjustable Lumbar Support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fermata
- MFR # WMCEXBA-H
- Zoro # G4273136
- UPC # 762805003265
- Country of Origin United States
- Category Executive Chairs
Dimensions
Overall Height | 51-1/2" |
Details
Office Chair Style | Executive Chair |
Seat Material | Mesh |
Seat Color | Black |
Back Color | Black |
Backrest | Adjustable Lumbar Support |
Caster Type | Dual Wheel |
Weight Capacity | 250 lb. |
Frame Material | Molded Plastic |
Color | Black |
Material | Aluminum, Fabric, Polyurethane |
Item | Executive Mesh Chair, Black/Headrest |
Style | Executive Chair |
Description
Executive Mesh Chair, Black/Headrest
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.