Shop All Idler Pulleys
Fenner Drives
V-Belt Idler Pulley, B Belt, 3.1 In O D
Mfr # VA3002
Zoro # G3239302
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type B
- Outside Dia. (In.) 3.1 in
- Bore Dia. (In.) 17 mm
- Construction Glass Reinforced Nylon
- For Use With Self Adjusting Belt Tensioner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fenner Drives
- MFR # VA3002
- Zoro # G3239302
- Country of Origin United States
- Category Idler Pulleys
Dimensions
Outside Dia. (In.) | 3.1 in |
Bore Dia. (In.) | 17 mm |
Dimension D (In.) | 0.78 in |
Dimension B (In.) | 1.84 in |
Dimension E (In.) | 0.78 in |
Dimension A (In.) | 3.1 in |
Face Width (In.) | 39/50 in |
Dimension C (In.) | 0.63 in |
Face Width | 0.78 in |
Bore Diameter | 17 mm |
Overall Width | 0.78 in |
For Belt Trade Size | B |
Outside Diameter | 3 in |
Description
V-Belt Idler Pulley, Bearing Type Ball, For V-Belt Type Classical, Bore Diameter 17 mm, Face Width 0.78 in, For Belt Trade Size B, Outside Diameter 3 in, Pulley Material Fiberglass-Reinforced Nylon, Bearing Material Chrome Steel, Bearing Number 6203-2RS, Features ABEC-1 Bearing, For Use With Self Adjusting Belt Tensioner, Material Fabrication Molded, Material Grade 6/6, Maximum Operating Temperature 225 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Clevis Bracket, Fit 50, 63mm Bore Cylinder (5VMG3)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56H Frame, 1,725 Nameplate RPM (L3510)
- THOMAS Compressor/Vacuum Pump, 1/10 HP, 12V (907CDC18)
- PARKER Air Cylinder, 1 1/16 in Bore, 4 in Stroke, Round Body Double Acting (1.06BFDSRM04.00)
- FENNER DRIVES V-Belt Idler Pulley, 7/8 In Flat Belt (FA5501)
- FENNER DRIVES V-Belt Idler Pulley, A Belt Type, 3 In O D (VA3001)
- FENNER DRIVES V-Belt Idler Pulley, B Belt Type, 4 In O D (VA4002)
- FENNER DRIVES V-Belt Idler Pulley, A Belt Type, 4 In O D (VA4001)
- FENNER DRIVES V-Belt Idler Pulley, B Belt Type, 5 In O D (VA5001)
- FENNER DRIVES V-Belt Idler Pulley, 5/8 In Flat Belt (FA3501)
- MTD Pulley-Idler (756-05108)
- Fenner Drives Pulleys & Sheaves