Shop All Idler Pulleys
Fenner Drives
V-Belt Idler Pulley, 7/8 In Flat Belt
Mfr # FA5501
Zoro # G1394592
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type 7/8 in Flat
- Outside Dia. (In.) 5.56 in
- Bore Dia. (In.) 17 mm
- Construction Glass Reinforced Nylon
- Dimension B (In.) 5.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fenner Drives
- MFR # FA5501
- Zoro # G1394592
- Country of Origin United States
- Category Idler Pulleys
Dimensions
Outside Dia. (In.) | 5.56 in |
Bore Dia. (In.) | 17 mm |
Dimension B (In.) | 5.03 in |
Dimension E (In.) | 0.72 in |
Dimension A (In.) | 5.56 in |
Dimension C (In.) | 1.02 in |
Face Width (In.) | 1 1/50 in |
Dimension D (In.) | 1.29 in |
For Belt Width | 7/8 in |
Face Width | 1.02 in |
Bore Diameter | 17 mm |
Outside Diameter | 5.56 in |
Overall Width | 1 5/16 in |
Face Diameter | 5.03 in |
Description
V-Belt Idler Pulley, Bearing Type Ball, For Belt Type Flat, Bore Diameter 17 mm, Face Width 1.02 in, Outside Diameter 5.56 in, Pulley Material Fiberglass-Reinforced Nylon, Bearing Closure Double Sealed, Bearing Material Chrome Steel, Bearing Number 6203-2RS, Face Diameter 5.03 in, Face Type Crowned, Features ABEC-1 Bearing, For Belt Series Powermax, For Belt Width 7/8 in, For Use With Self Adjusting Belt Tensioner, Lubrication Mobil Polyrex EM, Material Fabrication Molded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Filter-Regulator, Particles/Water Removal, Overall Width: 2.37 in (B18-03-FL00B)
- POWERDRIVE Tightener Shaft, 3-3/8 In L, Dia 1 In (N2)
- PARKER Diaphragm Accumulator, 45cu. In., 2600 psi (AD075B25T9A1)
- GATES XPA1120 Metric V-Belt, 1120mm Outside Length, 13mm Top Width, 1 Ribs (XPA1120)
- FENNER DRIVES V-Belt Idler Pulley, B Belt, 3.1 In O D (VA3002)
- FENNER DRIVES V-Belt Idler Pulley, 5/8 In Flat Belt (FA3501)
- FENNER DRIVES V-Belt Idler Pulley, B Belt Type, 5 In O D (VA5001)
- FENNER DRIVES V-Belt Idler Pulley, B Belt Type, 4 In O D (VA4002)
- FENNER DRIVES V-Belt Idler Pulley, A Belt Type, 4 In O D (VA4001)
- FENNER DRIVES V-Belt Idler Pulley, A Belt Type, 3 In O D (VA3001)
- BREWER MACHINE AND GEAR QD Bushing Idler, SH, Needle Bearing Bearing, 1" Bore (SH-F)
- Fenner Drives Idler Pulleys