Shop All Idler Pulleys
Fenner Drives
V-Belt Idler Pulley, 5/8 In Flat Belt
Mfr # FA3501
Zoro # G1543674
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type 5/8 in Flat
- Outside Dia. (In.) 3.5 in
- Bore Dia. (In.) 17 mm
- Construction Glass Reinforced Nylon
- Dimension D (In.) 1.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fenner Drives
- MFR # FA3501
- Zoro # G1543674
- Country of Origin United States
- Category Idler Pulleys
Dimensions
Outside Dia. (In.) | 3.5 in |
Bore Dia. (In.) | 17 mm |
Dimension D (In.) | 1.09 in |
Face Width (In.) | 77/100 in |
Dimension A (In.) | 3.5 in |
Dimension C (In.) | 0.77 in |
Dimension B (In.) | 3.0 in |
Dimension E (In.) | 0.76 in |
Face Diameter | 3 in |
Face Width | 0.77 in |
Overall Width | 1 1/16 in |
Bore Diameter | 17 mm |
Outside Diameter | 3.5 in |
Description
V-Belt Idler Pulley, Bearing Type Ball, For Belt Type Flat, Bore Diameter 17 mm, Face Width 0.77 in, Outside Diameter 3.5 in, Pulley Material Fiberglass-Reinforced Nylon, Bearing Closure Double Sealed, Bearing Material Chrome Steel, Bearing Number 6203-2RS, Face Diameter 3 in, Face Type Crowned, Features ABEC-1 Bearing, For Belt Series Powermax, For Use With Self Adjusting Belt Tensioner, Lubrication Mobil Polyrex EM, Material Fabrication Molded, Maximum Operating Temperature 350 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON 3Hp Gen Purp Motor, 1Phase, 3600 Rpm, 115/208-230V, 182T Frame, Tefc (131637.00)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 2.95 in OD (BK2834)
- NACHI 5200 Series Double Row Angular Contact, 5203ZZ (5203ZZ)
- CHICAGO PNEUMATIC 2 HP, 115 Volt, 24 Gallon Vertical Portable Air Compressor, 7.4 CFM at 90 PSI, 145 MAX PSI (RCP-224VP)
- FENNER DRIVES V-Belt Idler Pulley, B Belt Type, 5 In O D (VA5001)
- FENNER DRIVES V-Belt Idler Pulley, A Belt Type, 4 In O D (VA4001)
- FENNER DRIVES V-Belt Idler Pulley, 7/8 In Flat Belt (FA5501)
- FENNER DRIVES V-Belt Idler Pulley, B Belt Type, 4 In O D (VA4002)
- FENNER DRIVES V-Belt Idler Pulley, B Belt, 3.1 In O D (VA3002)
- FENNER DRIVES V-Belt Idler Pulley, A Belt Type, 3 In O D (VA3001)
- STENS New 280-890 Flat Idler For Toro Groundmaster 300 And 500 With 72 In. Deck 26-1840 (280-890)
- Fenner Drives Pulleys & Sheaves