Shop All Chain Tensioners & Tools
Fenner Drives
Tensioner, Large Arch, 45-100 lbs.
Mfr # CT3201
Zoro # G6556977
original price:
$198.14
26% off
new price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Chain Size 80
- Includes Small Arch UHMW Head
- Force Range (Lbs.) 45 to 100
- Head Width 0.98 in
- For Chain Number 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenner Drives
- MFR # CT3201
- Zoro # G6556977
- UPC # 662345005715
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
ANSI Chain Size | 80 |
Head Width | 0.98 in |
Details
Item | Linear Chain Tensioner |
Includes | Small Arch UHMW Head |
Force Range (Lbs.) | 45 to 100 |
For Chain Number | 80 |
Tension Force | 45 lbf to 100 lbf |
Head Type | Channel Guide |
Minimum Tension Force | 45 lbf |
Maximum Tension Force | 100 lbf |
For Number of Strands | Single |
Head Material | UHMWPE |
Head Shape | Small Arch |
Description
Linear Chain Tensioner, For Chain Number 80, Head Type Channel Guide, Maximum Tension Force 100 lbf, Minimum Tension Force 45 lbf, For Number of Strands Single, Head Material UHMWPE, Head Shape Small Arch, Head Width 0.98 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUNDTUBE Beam Clamp, 316 SS Material (AC-BC1)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Setscrew, #VPS119 (VPS119)
- IGUS Flanged Bearing, 3/16 IDx1/4 In L, PK5 (GFI-0304-04)
- NSK NSK 6204, 6200 Series Single Row Deep Groove Ball Bearing (6204)
- FENNER DRIVES Belt Guide, 10 ft., UHMW, Channel Type C3 (GB2001L120.00)
- FENNER DRIVES Tensioner, Large Arch, 45-100 lbs. (CT3101)
- FENNER DRIVES Self-Adjusting Tensioner, V-Belt B, 5 In (FS0209)
- FENNER DRIVES Chain Puller, For Roller Chain, 25-60 ANSI (5800250)
- FENNER DRIVES Chain Puller For Chain Number 40 to 80 (5800500)
- FENNER DRIVES Chain Puller For Chain Number 80 to 240 (5800800)
- TSUBAKI Chain Tensioners, 1-B (1-B)
- Fenner Drives Chain Tensioners & Tools