Shop All Chain Tensioners & Tools
Fenner Drives
Tensioner, Large Arch, 45-100 lbs.
Mfr # CT3102
Zoro # G7149956
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Chain Size 100
- Includes Large Arch UHMW Head
- Force Range (Lbs.) 45 to 100
- Head Shape Large Arch
- For Chain Number 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenner Drives
- MFR # CT3102
- Zoro # G7149956
- UPC # 662345005586
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
ANSI Chain Size | 100 |
Head Length | 5.5 in |
Head Width | 0.98 in |
Details
Item | Linear Chain Tensioner |
Includes | Large Arch UHMW Head |
Force Range (Lbs.) | 45 to 100 |
Head Shape | Large Arch |
For Chain Number | 100 |
Head Type | Channel Guide |
Minimum Tension Force | 45 lbf |
For Number of Strands | Single |
Tension Force | 45 lbf to 100 lbf |
Head Material | UHMWPE |
Maximum Tension Force | 100 lbf |
Description
Linear Chain Tensioner, For Chain Number 100, Head Type Channel Guide, Maximum Tension Force 100 lbf, Minimum Tension Force 45 lbf, For Number of Strands Single, Head Length 5.5 in, Head Material UHMWPE, Head Shape Large Arch, Head Width 0.98 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Snap Ring, 15mm Bore Dia., 35mm Outside Dia., 11mm Width (6202 2RSNR/C3 PRX)
- COILHOSE PNEUMATICS HOSE RPR KIT 1/4" ID X 1/4" MPT BARB & (AMRK01)
- DYNABRADE Safety Lever Assembly (51949)
- BESTORQ 170J6 Micro V Belt, 17 in Pitch Length, 0.552 in Top Width, 6 Ribs (170J6)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1101)
- FENNER DRIVES Tensioner, Large Arch, 20-60 lbs. (CT2101)
- FENNER DRIVES Self-Adjusting Tensioner, 60 ANSI Chain (FS0568)
- FENNER DRIVES Tensioner, Large Arch, 45-100 lbs. (CT3202)
- FENNER DRIVES Chain Puller For Chain Number 40 to 80 (5800500)
- FENNER DRIVES Self-Adjusting Tensioner, A V-belt Size (FS0127)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1201)
- Fenner Drives Chains & Chain Sprockets