Shop All Chain Tensioners & Tools
Fenner Drives
Tensioner, Large Arch, 20-60 lbs.
Mfr # CT2102
Zoro # G7074514
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Chain Size 60
- Force Range (Lbs.) 20 to 60
- Includes Large Arch UHMW Head
- Maximum Tension Force 60 lbf
- For Chain Number 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fenner Drives
- MFR # CT2102
- Zoro # G7074514
- UPC # 662345005531
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
ANSI Chain Size | 60 |
Head Width | 0.87 in |
Head Length | 5.5 in |
Details
Item | Linear Chain Tensioner |
Force Range (Lbs.) | 20 to 60 |
Includes | Large Arch UHMW Head |
Maximum Tension Force | 60 lbf |
For Chain Number | 60 |
Tension Force | 20 lbf to 60 lbf |
For Number of Strands | Single |
Head Type | Channel Guide |
Head Material | UHMWPE |
Head Shape | Large Arch |
Minimum Tension Force | 20 lbf |
Description
Linear Chain Tensioner, For Chain Number 60, Head Type Channel Guide, Maximum Tension Force 60 lbf, Minimum Tension Force 20 lbf, For Number of Strands Single, Head Length 5.5 in, Head Material UHMWPE, Head Shape Large Arch, Head Width 0.87 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Ball, 0.3750 In. Bore (R6ZZ)
- CAMOZZI Series 2 Manual Mini Valve (234-975)
- NACHI 6200 Series Deep Groove Radial Ball Brg (6217Z C3)
- MILTON P Style Plug, 3/8" MNPT, PK10 (1807)
- FENNER DRIVES Chain Puller For Chain Number 80 to 240 (5800800)
- FENNER DRIVES Chain Puller For Chain Number 35 to 60 (5800350)
- FENNER DRIVES Belt Guide, 10 ft., UHMW, Channel Type C3 (GR1001L120.00)
- FENNER DRIVES Chain Detacher, 25-60 (5810100)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1201)
- FENNER DRIVES Chain Detacher, 60-1000 (5810200)
- FENNER DRIVES Self-Adjusting Tensioner, A V-belt Size (FS0127)
- Fenner Drives Chain Tensioners & Tools