Shop All Chain Tensioners & Tools
Fenner Drives
Tensioner, Large Arch, 15-40 lbs.
Mfr # CT1202
Zoro # G6757055
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Chain Size 40
- Force Range (Lbs.) 15 to 40
- Includes Small Arch UHMW Head
- Maximum Tension Force 40 lbf
- Head Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenner Drives
- MFR # CT1202
- Zoro # G6757055
- UPC # 662345005616
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
ANSI Chain Size | 40 |
Head Width | 1 in |
Head Length | 3 in |
Details
Item | Linear Chain Tensioner |
Force Range (Lbs.) | 15 to 40 |
Includes | Small Arch UHMW Head |
Maximum Tension Force | 40 lbf |
Tension Force | 15 lbf to 40 lbf |
For Number of Strands | Single |
Head Shape | Small Arch |
Head Material | UHMWPE |
For Chain Number | 40 |
Head Type | Channel Guide |
Minimum Tension Force | 15 lbf |
Description
Linear Chain Tensioner, For Chain Number 40, Head Type Channel Guide, Maximum Tension Force 40 lbf, Minimum Tension Force 15 lbf, For Number of Strands Single, Head Length 3 in, Head Material UHMWPE, Head Shape Small Arch, Head Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Timing Pulley Qd, 36H150 SK (36H150 SK)
- JONES STEPHENS N12-003 ELBOW HOSE BARB NYLON 1/2IN (N12003)
- DAYTON FC-3 Flexible Coupling (2X498)
- DYNABRADE Gear, Oil, 95848 (95848)
- FENNER DRIVES Self-Adjusting Tensioner, 60 ANSI Chain (FS0568)
- FENNER DRIVES Self-Adjusting Tensioner, 40 ANSI Chain (FS0071)
- FENNER DRIVES Tensioner, Large Arch, 20-60 lbs. (CT2101)
- FENNER DRIVES Tensioner, Large Arch, 45-100 lbs. (CT3101)
- FENNER DRIVES Tensioner, Large Arch, 20-60 lbs. (CT2102)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1101)
- ROSTA Elastomeric Tensioner, 30 mm Arm Width (06011003)
- Fenner Drives Chain Tensioners & Tools