Shop All Chain Tensioners & Tools
Fenner Drives
Tensioner, Large Arch, 15-40 lbs.
Mfr # CT1201
Zoro # G7223133
product price: $98.65
/ea
Free Shipping & Returns
$98.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Chain Size 35
- Force Range (Lbs.) 15 to 40
- Includes Small Arch UHMW Head
- Head Material UHMWPE
- Maximum Tension Force 40 lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenner Drives
- MFR # CT1201
- Zoro # G7223133
- UPC # 662345005609
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
ANSI Chain Size | 35 |
Head Length | 3 in |
Head Width | 1 in |
Details
Item | Linear Chain Tensioner |
Force Range (Lbs.) | 15 to 40 |
Includes | Small Arch UHMW Head |
Head Material | UHMWPE |
Maximum Tension Force | 40 lbf |
Minimum Tension Force | 15 lbf |
Head Shape | Small Arch |
Tension Force | 15 lbf to 40 lbf |
For Chain Number | 35 |
For Number of Strands | Single |
Head Type | Channel Guide |
Description
Linear Chain Tensioner, For Chain Number 35, Head Type Channel Guide, Maximum Tension Force 40 lbf, Minimum Tension Force 15 lbf, For Number of Strands Single, Head Length 3 in, Head Material UHMWPE, Head Shape Small Arch, Head Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT2 Sprockets - 5MGT, P60-5MGT-15AL (P60-5MGT-15AL)
- CLIMAX METAL PRODUCTS 2C-087-A Two-Piece Clamping Collar (2C-087-A)
- BVA HYDRAULICS Sngl Actng Al Hyd Cyl., 20 tons, 4" Stroke (HU2004T)
- D&D Timing Belt, L, 0.75 x 28.5in PL, T76 (285L075)
- FENNER DRIVES Chain Puller For Chain Number 35 to 60 (5800350)
- FENNER DRIVES Chain Guide, 10 ft., UHMW (DPA2060L120.00)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1102)
- FENNER DRIVES Tensioner, Large Arch, 45-100 lbs. (CT3201)
- FENNER DRIVES Tensioner, Large Arch, 20-60 lbs. (CT2202)
- FENNER DRIVES Self-Adjusting Tensioner, 40 ANSI Chain (FS0071)
- TSUBAKI Detacher, Chain (D-35)
- Fenner Drives Chains & Chain Sprockets