Shop All Chain Tensioners & Tools
Fenner Drives
Self-Adjusting Tensioner, V-Belt B, 5 In
Mfr # FS0209
Zoro # G4304991
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Size Range B
- Idler Outside Dia. 5.04 in
- Application V-Belt Drives
- Temp. Range (F) 32 to 225
- Insert Accurately Wound Compression Springs Are Used To Provide Consistent Tensioning Force, Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fenner Drives
- MFR # FS0209
- Zoro # G4304991
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
V-Belt Size Range | B |
Idler Outside Dia. | 5.04 in |
Outside Dia. (In.) | 5 in |
Pulley Outside Diameter | 5 3/64 in |
Mount Hole Diameter | 13/32 in |
For V-Belt Size | B |
Details
Item | Self-adjusting tensioner |
Application | V-Belt Drives |
Temp. Range (F) | 32 to 225 |
Insert | Accurately Wound Compression Springs Are Used To Provide Consistent Tensioning Force, Alloy Steel |
Mounting Hole (In.) | 2/5 in |
Function | Self-Adjusting Tensioner Eliminates Need For Regular Manual Retensioing |
Force Range (Lbs.) | 0 to 30 |
Tensioning Arm | Deflects Up To 45 Degrees Either Side Of Its Neutral Position Allowing A Pretension Force That Self-Adjusts An Idler To Everyday Elongation Of Chain Or Belt While Dampening Vibration In The Drive |
Arm Material | Aluminum |
Arm Rotation | 45 Degrees |
Minimum Tension Force | 0 lbf |
Features | Alloy Steel Compression Springs, Self-Adjusting Tensioner Eliminates Need for Regular Manual Retensioning |
Product Type | Rotary Tensioner & Idler Pulley Assembly |
Maximum Tension Force | 30 lbf |
Description
Self-adjusting tensioner, Arm Rotation 45 Degrees , For Chain Number Not Applicable, For V-Belt Size B, Pulley Outside Diameter 5 3/64 in, Maximum Tension Force 30 lbf, Arm Material Aluminum, Features Alloy Steel Compression Springs, Self-Adjusting Tensioner Eliminates Need for Regular Manual Retensioning, Minimum Tension Force 0 lbf, Mount Hole Diameter 13/32 in, Product Type Rotary Tensioner & Idler Pulley Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Hose, 1/4" ID, 50 ft. L (387TC-4-BX)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 1 Groove 3.65" OD (3V3651)
- ENERPAC Enerpac Decal 11.38 X 2.25 (G995026)
- SMC FRL, 1/4" NPT Ports, 20 Size (AC20-N02-3CZ-A)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1202)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1101)
- FENNER DRIVES Self-Adjusting Tensioner, 35 ANSI Chain (FS0072)
- FENNER DRIVES Tensioner, Large Arch, 45-100 lbs. (CT3202)
- FENNER DRIVES Self-Adjusting Tensioner, A V-belt Size (FS0127)
- FENNER DRIVES Chain Detacher, 25-60 (5810100)
- DODGE 101-1 Pin Extractor Chain Breaker, For Use With 25 to 50 Numbers Chain (098175)
- Fenner Drives Chains & Chain Sprockets