Shop All Chain Tensioners & Tools
Fenner Drives
Self-Adjusting Tensioner, 35 ANSI Chain
Mfr # FS0072
Zoro # G0944246
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Chain Size 35
- Idler Outside Dia. 2.48 in
- Dimension G (In.) 0.41 in
- Dimension D (In.) 2.76 in
- Dimension E (In.) 6.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fenner Drives
- MFR # FS0072
- Zoro # G0944246
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
ANSI Chain Size | 35 |
Idler Outside Dia. | 2.48 in |
Dimension G (In.) | 0.41 in |
Dimension D (In.) | 2.76 in |
Dimension E (In.) | 6.15 in |
Dimension A (In.) | 1.67 in |
Dimension C (In.) | 0.84 in |
Dimension B (In.) | 0.28 in |
Dimension T (In.) | 1.17 in |
Overall Depth | 1.67 in |
Sprocket Outside Diameter | 2.48 in |
Overall Length | 6.15 in |
Base Diameter | 2.76 in |
Mount Hole Diameter | 13/32 in |
Pulley Outside Diameter | 2 31/64 in |
Description
Self-adjusting tensioner, Arm Rotation 45 Degrees , For Chain Number 35, For V-Belt Size Not Applicable, Pulley Outside Diameter 2 31/64 in, Sprocket Outside Diameter 2.48 in, Maximum Tension Force 30 lbf, Arm Material Aluminum, Base Diameter 2.76 in, Features Alloy Steel Compression Springs, Self-Adjusting Tensioner Eliminates Need for Regular Manual Retensioning, Includes -, Minimum Tension Force 0 lbf, Mount Hole Diameter 13/32 in, Overall Depth 1.67 in, Overall Length 6.15 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT4 Belts - 8M and 14M, 640-8MGT-30 (640-8MGT-30)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (71-3C6-6FV)
- SUGAR CUBE RS Ballast, 120V, 1-Lamp, F14/15/17 (SC-120-115-CT8)
- LOC-LINE Flare Nozzle, Black, 1-1/4", PK20 (59867-BLK)
- FENNER DRIVES Tensioner, Large Arch, 45-100 lbs. (CT3201)
- FENNER DRIVES Chain Guide, 10 ft., UHMW (DPA2060L120.00)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1201)
- FENNER DRIVES Self-Adjusting Tensioner, A V-belt Size (FS0127)
- FENNER DRIVES Chain Detacher, 60-1000 (5810200)
- FENNER DRIVES Tensioner, Large Arch, 45-100 lbs. (CT3101)
- ROSTA Chain Rider Set, 8-1/2 mm Bore Dia. (06550002)
- Fenner Drives Chain Tensioners & Tools