Shop All Keyless Bushings
Fenner Drives
Keyless Bushing, Shaft Dia. 1.8125 In
Mfr # 6202510UP
Zoro # G6670833
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Single Nut Locking Assembly
- Keyless Bushing Series GT
- For Shaft Dia. - Bushings 1 13/16 in
- Outside Dia. (In.) 2.8750
- Overall Length 3.563 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenner Drives
- MFR # 6202510UP
- Zoro # G6670833
- UPC # 662345064156
- Country of Origin United States
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 13/16 in |
Outside Dia. (In.) | 2.8750 |
Overall Length | 3.563 in |
Shaft Dia. (In.) | 1.8125 |
Outside Dia. Tolerance | +/-0.003 |
Shaft Dia. Tolerance | +/-0.003 |
Outside Dia. | 2.875 in |
Overall Length (In.) | 3.5625 |
For Bore Diameter | 1 13/16 in |
Outside Diameter | 2 7/8 in |
Outside Diameter Tolerance | +/-0.003 |
Overall Width | 3.563 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 1 13/16 in, Keyless Bushing Type Single Nut Locking Assembly, Material Steel, Outside Diameter 2 7/8 in, Overall Width 3.563 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 4,200 psi, Maximum Transmitted Torque 917 ft-lb, Outside Diameter Tolerance +/-0.003
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH AX112 Cogged V-Belt, 114" Outside Length, 1/2" Top Width, 1 Ribs (AX112)
- FENNER DRIVES 1" Fixed Bore 1 Groove Standard V-Belt Pulley 10.25" OD (AFD104100)
- DAYTON 3VX1060 Cogged V-Belt, 106" Outside Length, 3/8" Top Width, 1 Ribs (2L402)
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 4 in Stroke, Round Body Double Acting (5ZEF2)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 2.0000 In (6202560UP)
- FENNER DRIVES Keyless Bushing, Dia. 35mm, 12 Bolt (B401035)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.2500 In (6202320UP)
- FENNER DRIVES Keyless Bushing, Dia. 2.25 In., 14 Bolt (B402204)
- FENNER DRIVES Keyless Bushing, Dia. 30mm, 6 Bolt (B121030)
- FENNER DRIVES Keyless Bushing, Dia. 2.375 In., 10 Bolt (B122206)
- FENNER DRIVES Keyless Bushing, Dia. 25mm, 6 Bolt (B601025)
- Fenner Drives Bushings