Shop All Keyless Bushings
Fenner Drives
Keyless Bushing, Shaft Dia. 1.6875 In
Mfr # 6202460UP
Zoro # G6536853
original price:
$189.33
16% off
new price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Single Nut Locking Assembly
- Keyless Bushing Series GT
- For Shaft Dia. - Bushings 1 11/16 in
- Outside Dia. (In.) 2.6250
- Overall Length 3.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenner Drives
- MFR # 6202460UP
- Zoro # G6536853
- UPC # 662345064132
- Country of Origin United States
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 11/16 in |
Outside Dia. (In.) | 2.6250 |
Overall Length | 3.125 in |
Shaft Dia. Tolerance | +/-0.003 |
Shaft Dia. (In.) | 1.6875 |
Overall Length (In.) | 3.1250 |
Outside Dia. | 2.625 in |
Outside Dia. Tolerance | +/-0.003 |
Overall Width | 3.125 in |
For Bore Diameter | 1 11/16 in |
Outside Diameter | 2 5/8 in |
Outside Diameter Tolerance | +/-0.003 |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 1 11/16 in, Keyless Bushing Type Single Nut Locking Assembly, Material Steel, Outside Diameter 2 5/8 in, Overall Width 3.125 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 5,500 psi, Maximum Transmitted Torque 771 ft-lb, Outside Diameter Tolerance +/-0.003
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 1 Ph (UP6-7.5TAS-150/80-230-1)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 1-1/4 In. (FCR-1-1/4)
- CONCENTRIC INTERNATIONAL Jaw Coupler, L-095, 1" (235125)
- BVA 10 Ton Cylinder, SA, 595 Stroke, HT1006 (HT1006)
- FENNER DRIVES Keyless Bushing, Dia. 22mm, 5 Bolt (B601022)
- FENNER DRIVES Keyless Bushing, Dia. 1.75 In., 12 Bolt (B402112)
- FENNER DRIVES Keyless Bushing, Dia. 22mm, 5 Bolt (T301022)
- FENNER DRIVES Keyless Bushing, Dia. 1.5 In., 8 Bolt (B602108)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.4375 In (6410044)
- FENNER DRIVES Keyless Bushing, Dia. 2.25 In., 8 Bolt (B302204)
- FENNER DRIVES Keyless Bushing, Dia. 30mm, 6 Bolt (B121030)
- Fenner Drives Keyless Bushings