Shop All Keyless Bushings
Fenner Drives
Keyless Bushing, Shaft Dia. 1.6250 In
Mfr # 6202440UP
Zoro # G7069754
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Single Nut Locking Assembly
- Keyless Bushing Series GT
- For Shaft Dia. - Bushings 1 5/8 in
- Outside Dia. (In.) 2.6250
- Overall Length 3.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenner Drives
- MFR # 6202440UP
- Zoro # G7069754
- UPC # 662345064125
- Country of Origin United States
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 5/8 in |
Outside Dia. (In.) | 2.6250 |
Overall Length | 3.125 in |
Outside Dia. | 2.625 in |
Outside Dia. Tolerance | +/-0.003 |
Shaft Dia. (In.) | 1.6250 |
Shaft Dia. Tolerance | +/-0.003 |
Overall Length (In.) | 3.1250 |
Outside Diameter Tolerance | +/-0.003 |
Outside Diameter | 2 5/8 in |
For Bore Diameter | 1 5/8 in |
Overall Width | 3.125 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 1 5/8 in, Keyless Bushing Type Single Nut Locking Assembly, Material Steel, Outside Diameter 2 5/8 in, Overall Width 3.125 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 5,500 psi, Maximum Transmitted Torque 708 ft-lb, Outside Diameter Tolerance +/-0.003
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23155, Pressure Line, 20 micron, Outside-In (MF0061061)
- NTN Radial/Deep Groove Ball Brg - 15 Mm Id X 35 Mm Od X 12.7 Mm W; Single Seal & Single Shield (87502)
- FESTO Hex Nut MSK-M22X1, 5 (MSK-M22X1,5)
- BETA 1 FILTERS Air/Oil Separator replacement for 35843341 / DOOSAN (B1AS0001220)
- FENNER DRIVES Keyless Bushing, Dia. 1.5 In., 8 Bolt (B602108)
- FENNER DRIVES Keyless Bushing, Dia. 1.5 In., 7 Bolt (B122108)
- FENNER DRIVES Keyless Bushing, Dia. 20mm, 5 Bolt (T301020)
- FENNER DRIVES Keyless Bushing, Dia. 35mm, 12 Bolt (B401035)
- FENNER DRIVES Keyless Bushing, Dia. 30mm, 6 Bolt (B301030)
- FENNER DRIVES Keyless Bushing, Dia. 2.25 In., 14 Bolt (B402204)
- CLIMAX METAL PRODUCTS C200M-55x85 Metric Keyless Locking Assembly (C200M-55X85)
- Fenner Drives Keyless Bushings