Shop All Keyless Bushings
Fenner Drives
Keyless Bushing, Shaft Dia. 1.3125 In
Mfr # 6202350UP
Zoro # G6883021
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Single Nut Locking Assembly
- Keyless Bushing Series GT
- For Shaft Dia. - Bushings 1 5/16 in
- Outside Dia. (In.) 2.3750
- Overall Length 2.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenner Drives
- MFR # 6202350UP
- Zoro # G6883021
- UPC # 662345121194
- Country of Origin United States
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 5/16 in |
Outside Dia. (In.) | 2.3750 |
Overall Length | 2.75 in |
Shaft Dia. Tolerance | +/-0.003 |
Overall Length (In.) | 2.7500 |
Outside Dia. Tolerance | +/-0.003 |
Outside Dia. | 2.375 in |
Shaft Dia. (In.) | 1.3125 |
Overall Width | 2.75 in |
Outside Diameter Tolerance | +/-0.003 |
For Bore Diameter | 1 5/16 in |
Outside Diameter | 2 3/8 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 1 5/16 in, Keyless Bushing Type Single Nut Locking Assembly, Material Steel, Outside Diameter 2 3/8 in, Overall Width 2.75 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 6,500 psi, Maximum Transmitted Torque 517 ft-lb, Outside Diameter Tolerance +/-0.003
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Auto Rpf Raw Edge Cogged, Rpf3480 (RPF3480)
- PIX Belt, A/4L, 1/2 x 23.5 in. OC (A21.5/4L235)
- GATES Truflex V-Belts, 3L230 (3L230)
- MASTER PNEUMATIC MTG BRACKET KIT (K60R-15)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 2.0000 In (6202560UP)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.5000 In (6202400UP)
- FENNER DRIVES Keyless Bushing, Dia. 25mm, 6 Bolt (B301025)
- FENNER DRIVES Keyless Bushing, Dia. 1.4375 In., 7 Bolt (B122107)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.2500 In (6410025)
- FENNER DRIVES Keyless Bushing, Dia. 1.625 In., 7 Bolt (B122110)
- CLIMAX METAL PRODUCTS C733M-75 Metric Shrink Disc Standard Duty (C733M-75)
- Fenner Drives Keyless Bushings