Shop All Keyless Bushings
Fenner Drives
Keyless Bushing, Shaft Dia. 1.1875 In
Mfr # 6202300UP
Zoro # G7152467
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Single Nut Locking Assembly
- Keyless Bushing Series GT
- For Shaft Dia. - Bushings 1 3/16 in
- Outside Dia. (In.) 2.0000
- Overall Length 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenner Drives
- MFR # 6202300UP
- Zoro # G7152467
- UPC # 662345119863
- Country of Origin United States
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 3/16 in |
Outside Dia. (In.) | 2.0000 |
Overall Length | 2.25 in |
Shaft Dia. Tolerance | +/-0.003 |
Shaft Dia. (In.) | 1.1875 |
Overall Length (In.) | 2.2500 |
Outside Dia. | 2.0 in |
Outside Dia. Tolerance | +/-0.003 |
Outside Diameter | 2 in |
Overall Width | 2.25 in |
Outside Diameter Tolerance | +/-0.003 |
For Bore Diameter | 1 3/16 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 1 3/16 in, Keyless Bushing Type Single Nut Locking Assembly, Material Steel, Outside Diameter 2 in, Overall Width 2.25 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 7,800 psi, Maximum Transmitted Torque 433 ft-lb, Outside Diameter Tolerance +/-0.003
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Spring, EP50-505 (TP-EP51-505)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 3250mm (SPA3250)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 22mm (L09522MM)
- THOMSON Pillow Block, 1.000 In Bore, 2.810 In L (SFB16)
- FENNER DRIVES Keyless Bushing, Dia. 1.5 In., 8 Bolt (B602108)
- FENNER DRIVES 7/8" Keyless Bushing (6202200)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.2500 In (6202320UP)
- FENNER DRIVES Keyless Bushing, Dia. 30mm, 6 Bolt (B121030)
- FENNER DRIVES Keyless Bushing, Dia. 2.1875 In., 8 Bolt (B602203)
- FENNER DRIVES Keyless Bushing, Dia. 1 In., 9 Bolt (B402100)
- CLIMAX METAL PRODUCTS C123M-60x90 Metric Keyless Locking Assembly (C123M-60X90)
- Fenner Drives Bushings