Shop All Keyless Bushings
Fenner Drives
Keyless Bushing, Shaft Dia. 1.1250 In
Mfr # 6202280UP
Zoro # G6612182
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Single Nut Locking Assembly
- Keyless Bushing Series GT
- For Shaft Dia. - Bushings 1 1/8 in
- Outside Dia. (In.) 2.0000
- Overall Length 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenner Drives
- MFR # 6202280UP
- Zoro # G6612182
- UPC # 662345119856
- Country of Origin United States
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 1/8 in |
Outside Dia. (In.) | 2.0000 |
Overall Length | 2.25 in |
Shaft Dia. (In.) | 1.1250 |
Overall Length (In.) | 2.2500 |
Outside Dia. Tolerance | +/-0.003 |
Shaft Dia. Tolerance | +/-0.003 |
Outside Dia. | 2.0 in |
Outside Diameter Tolerance | +/-0.003 |
Overall Width | 2.25 in |
Outside Diameter | 2 in |
For Bore Diameter | 1 1/8 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 1 1/8 in, Keyless Bushing Type Single Nut Locking Assembly, Material Steel, Outside Diameter 2 in, Overall Width 2.25 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 7,800 psi, Maximum Transmitted Torque 383 ft-lb, Outside Diameter Tolerance +/-0.003
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Pro Air Reusable Fitting Ball Swivel, 3/ (RP900375BS)
- ACCU-LUBE Cutting Oil, 13 oz, Tube (79045)
- GATES PowerGrip Timing Belts, 187L050 (187L050)
- CHICAGO PNEUMATIC Air Compressor Maintenance Kit, CPBG 40 (2901355900)
- FENNER DRIVES Keyless Bushing, Dia. 1.25 In., 12 Bolt (B402104)
- FENNER DRIVES Keyless Bushing, Dia. 2 In., 7 Bolt (B602200)
- FENNER DRIVES Keyless Bushing, Dia. 2.25 In., 14 Bolt (B402204)
- FENNER DRIVES Keyless Bushing, Dia. 3 In., 14 Bolt (B402300)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.7500 In (6202160UP)
- FENNER DRIVES Keyless Bushing, Dia. 22mm, 5 Bolt (B601022)
- FENNER DRIVES Keyless Bushing, Dia. 1.75 In., 12 Bolt (B402112)
- Fenner Drives Keyless Bushings