Shop All Keyless Bushings
Fenner Drives
Keyless Bushing, Shaft Dia. 1.0625 In
Mfr # 6202270UP
Zoro # G6703864
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Single Nut Locking Assembly
- Keyless Bushing Series GT
- For Shaft Dia. - Bushings 1 1/16 in
- Outside Dia. (In.) 2.0000
- Overall Length 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenner Drives
- MFR # 6202270UP
- Zoro # G6703864
- UPC # 662345121101
- Country of Origin United States
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 1/16 in |
Outside Dia. (In.) | 2.0000 |
Overall Length | 2.25 in |
Outside Dia. | 2.0 in |
Overall Length (In.) | 2.2500 |
Shaft Dia. (In.) | 1.0625 |
Shaft Dia. Tolerance | +/-0.003 |
Outside Dia. Tolerance | +/-0.003 |
For Bore Diameter | 1 1/16 in |
Outside Diameter Tolerance | +/-0.003 |
Outside Diameter | 2 in |
Overall Width | 2.25 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 1 1/16 in, Keyless Bushing Type Single Nut Locking Assembly, Material Steel, Outside Diameter 2 in, Overall Width 2.25 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 7,800 psi, Maximum Transmitted Torque 333 ft-lb, Outside Diameter Tolerance +/-0.003
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Hose Halter, Hose ID2 to 6 In, L 64 (HH264)
- TIMKEN TIM-569, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 569 (569)
- VALVOLINE 14.1 oz. Grease Cartridge Dark Gray (VV98510)
- REELCRAFT 1/2" x 75 ft Low Pressure Air & Water Hose 300 psi (601020-75)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 2.0000 In (6202560UP)
- FENNER DRIVES Keyless Bushing, Dia. .75 In., 8 Bolt (B402012)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.5000 In (6410050)
- FENNER DRIVES Keyless Bushing, Dia. 2.4375 In., 9 Bolt (B602207)
- FENNER DRIVES Keyless Bushing, Dia. 1.125 In., 6 Bolt (B602102)
- FENNER DRIVES Keyless Bushing, Dia. 2 In., 14 Bolt (B402200)
- CLIMAX METAL PRODUCTS C405E-300 Keyless Locking Assembly (C405E-300)
- Fenner Drives Keyless Bushings