Shop All Keyless Bushings
Fenner Drives
Keyless Bushing, Shaft Dia. 1.0000 In
Mfr # 6202240UP
Zoro # G4965082
product price: $73.59
/ea
$73.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Single Nut Locking Assembly
- Keyless Bushing Series GT
- For Shaft Dia. - Bushings 1 in
- Outside Dia. (In.) 1.7500
- Overall Length 1.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenner Drives
- MFR # 6202240UP
- Zoro # G4965082
- UPC # 662345119849
- Country of Origin United States
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 in |
Outside Dia. (In.) | 1.7500 |
Overall Length | 1.875 in |
Outside Dia. Tolerance | +/-0.003 |
Shaft Dia. Tolerance | +/-0.003 |
Overall Length (In.) | 1.8750 |
Outside Dia. | 1.75 in |
Shaft Dia. (In.) | 1.0000 |
Outside Diameter | 1 3/4 in |
Outside Diameter Tolerance | +/-0.003 |
Overall Width | 1.875 in |
For Bore Diameter | 1 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 1 in, Keyless Bushing Type Single Nut Locking Assembly, Material Steel, Outside Diameter 1 3/4 in, Overall Width 1.875 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 9,400 psi, Maximum Transmitted Torque 292 ft-lb, Outside Diameter Tolerance +/-0.003
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (82100 OLP)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06MJ (2403-06-06)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 20 HP, T4 (02018XT3E256T)
- RULAND Coupling, Oldham Coupling Disc (OD12/19-AT)
- FENNER DRIVES Keyless Bushing, Dia. .75 In., 8 Bolt (B402012)
- FENNER DRIVES Keyless Bushing, Dia. 1.9375 In., 7 Bolt (B602115)
- FENNER DRIVES Keyless Bushing, Dia. 2.4375 In., 16 Bolt (B402207)
- FENNER DRIVES Keyless Bushing, Dia. 20mm, 8 Bolt (B401020)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.4375 In (6410044)
- FENNER DRIVES Keyless Bushing, Dia. 2.25 In., 8 Bolt (B302204)
- FENNER DRIVES Keyless Bushing, Dia. 1.25 In., 12 Bolt (B402104)
- Fenner Drives Bushings