Shop All Keyless Bushings
Fenner Drives
Keyless Bushing, Shaft Dia. 0.9375 In
Mfr # 6202220UP
Zoro # G7131537
product price: $79.39
/ea
Free Shipping & Returns
$79.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Single Nut Locking Assembly
- Keyless Bushing Series GT
- For Shaft Dia. - Bushings 15/16 in
- Outside Dia. (In.) 1.7500
- Overall Length 1.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenner Drives
- MFR # 6202220UP
- Zoro # G7131537
- UPC # 662345121163
- Country of Origin United States
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 15/16 in |
Outside Dia. (In.) | 1.7500 |
Overall Length | 1.875 in |
Outside Dia. Tolerance | +/-0.003 |
Overall Length (In.) | 1.8750 |
Outside Dia. | 1.75 in |
Shaft Dia. Tolerance | +/-0.003 |
Shaft Dia. (In.) | 0.9375 |
For Bore Diameter | 15/16 in |
Outside Diameter Tolerance | +/-0.003 |
Overall Width | 1.875 in |
Outside Diameter | 1 3/4 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 15/16 in, Keyless Bushing Type Single Nut Locking Assembly, Material Steel, Outside Diameter 1 3/4 in, Overall Width 1.875 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 9,400 psi, Maximum Transmitted Torque 258 ft-lb, Outside Diameter Tolerance +/-0.003
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Sprocket, Metric- 3/8-in. Pitch, 12 Hardened Teeth, 14mm Finished Bore with Keyway & Set Screws (06BS12H X 14)
- LEESON Washdown Motor, 2 HP, 3-Phase, 145TC Frame (121868.00)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (U5P2DCR)
- VELVAC Air Cylinder, 2 1/2 in Bore, 4 in Stroke, Double Acting (100122)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.4375 In (6202380UP)
- FENNER DRIVES Keyless Bushing, Dia. .75 In., 8 Bolt (B402012)
- FENNER DRIVES Keyless Bushing, Dia. 1 In., 6 Bolt (B602100)
- FENNER DRIVES Keyless Bushing, Dia. 1.9375 In., 7 Bolt (B602115)
- FENNER DRIVES Keyless Bushing, Dia. 1.9375 In., 8 Bolt (B122115)
- FENNER DRIVES Keyless Bushing, Dia. 1.25 In., 12 Bolt (B402104)
- CLIMAX METAL PRODUCTS KeylessLockAssem, C123M Ser, 1.378Shaftdia (C123M-35X60)
- Fenner Drives Keyless Bushings