Shop All Keyless Bushings
Fenner Drives
Keyless Bushing, Shaft Dia. 0.8750 In
Mfr # 6202200UP
Zoro # G6878067
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Single Nut Locking Assembly
- Keyless Bushing Series GT
- For Shaft Dia. - Bushings 7/8 in
- Outside Dia. (In.) 1.7500
- Overall Length 1.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenner Drives
- MFR # 6202200UP
- Zoro # G6878067
- UPC # 662345119832
- Country of Origin United States
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 7/8 in |
Outside Dia. (In.) | 1.7500 |
Overall Length | 1.875 in |
Outside Dia. | 1.75 in |
Outside Dia. Tolerance | +/-0.003 |
Shaft Dia. (In.) | 0.8750 |
Shaft Dia. Tolerance | +/-0.003 |
Overall Length (In.) | 1.8750 |
Outside Diameter | 1 3/4 in |
Overall Width | 1.875 in |
Outside Diameter Tolerance | +/-0.003 |
For Bore Diameter | 7/8 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 7/8 in, Keyless Bushing Type Single Nut Locking Assembly, Material Steel, Outside Diameter 1 3/4 in, Overall Width 1.875 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 9,400 psi, Maximum Transmitted Torque 233 ft-lb, Outside Diameter Tolerance +/-0.003
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6306, Single Row Ball Brgs, 6306 (6306)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER NNZ10, Pressure Line, 10 micron (ZX-NNZ10)
- TRITAN Flange Bearing, 4-Bolt, Ball, 35mm Bore (UCF207-35MM)
- DURA-PREMIUM TORQUE Timing Belt, XH, 3 x 77in PL, T88 (770XH300)
- FENNER DRIVES Keyless Bushing, Dia. 1.25 In., 8 Bolt (B602104)
- FENNER DRIVES Keyless Bushing, Dia. 50mm, 12 Bolt (B401050)
- FENNER DRIVES Keyless Bushing, Dia. 1.25 In., 12 Bolt (B402104)
- FENNER DRIVES Keyless Bushing, Dia. 2.25 In., 8 Bolt (B302204)
- FENNER DRIVES Keyless Bushing, Dia. 2.1875 In., 9 Bolt (B122203)
- FENNER DRIVES Keyless Bushing, Dia. 1.4375 In., 7 Bolt (B122107)
- CLIMAX METAL PRODUCTS C123M-30x55 Metric Keyless Locking Assembly (C123M-30X55)
- Fenner Drives Keyless Bushings