Shop All Keyless Bushings
Fenner Drives
Keyless Bushing, Shaft Dia. 0.8125 In
Mfr # 6202190UP
Zoro # G6937646
original price:
$101.06
27% off
$73.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Single Nut Locking Assembly
- Keyless Bushing Series GT
- For Shaft Dia. - Bushings 13/16 in
- Outside Dia. (In.) 1.7500
- Overall Length 1.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fenner Drives
- MFR # 6202190UP
- Zoro # G6937646
- UPC # 662345121095
- Country of Origin United States
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 13/16 in |
Outside Dia. (In.) | 1.7500 |
Overall Length | 1.875 in |
Shaft Dia. Tolerance | +/-0.003 |
Shaft Dia. (In.) | 0.8125 |
Outside Dia. | 1.75 in |
Overall Length (In.) | 1.8750 |
Outside Dia. Tolerance | +/-0.003 |
For Bore Diameter | 13/16 in |
Overall Width | 1.875 in |
Outside Diameter Tolerance | +/-0.003 |
Outside Diameter | 1 3/4 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 13/16 in, Keyless Bushing Type Single Nut Locking Assembly, Material Steel, Outside Diameter 1 3/4 in, Overall Width 1.875 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 9,400 psi, Maximum Transmitted Torque 217 ft-lb, Outside Diameter Tolerance +/-0.003
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 5200 Series Double Row Angular Contact, 5203ZZ (5203ZZ)
- GATES Stainless Steel Clamp, 32020 (32020)
- SUPCO MultiPlus V Belt, A100 (A100)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 143/5TC Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (36VF72)
- FENNER DRIVES Keyless Bushing, Dia. 2.9375 In., 14 Bolt (B402215)
- FENNER DRIVES Keyless Bushing, Dia. 60mm, 14 Bolt (B401060)
- FENNER DRIVES Keyless Bushing, Dia. 1.5 In., 14 Bolt (B402108)
- FENNER DRIVES Keyless Bushing, Dia. 20mm, 5 Bolt (T301020)
- FENNER DRIVES Keyless Bushing, Dia. 25mm, 9 Bolt (B401025)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.0000 In (6202240UP)
- CLIMAX METAL PRODUCTS C801M-040 Metric Single Nut Locking Assembly (C801M-040)
- Fenner Drives Bushings