Shop All Keyless Bushings
Fenner Drives
Keyless Bushing, Shaft Dia. 0.6875 In
Mfr # 6202140UP
Zoro # G7225547
$65.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Single Nut Locking Assembly
- Keyless Bushing Series GT
- For Shaft Dia. - Bushings 11/16 in
- Outside Dia. (In.) 1.5000
- Overall Length 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fenner Drives
- MFR # 6202140UP
- Zoro # G7225547
- UPC # 662345121088
- Country of Origin United States
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 11/16 in |
Outside Dia. (In.) | 1.5000 |
Overall Length | 1.5 in |
Shaft Dia. (In.) | 0.6875 |
Outside Dia. Tolerance | +/-0.003 |
Shaft Dia. Tolerance | +/-0.003 |
Outside Dia. | 1.5 in |
Overall Length (In.) | 1.5000 |
Outside Diameter Tolerance | +/-0.003 |
Overall Width | 1.5 in |
For Bore Diameter | 11/16 in |
Outside Diameter | 1 1/2 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 11/16 in, Keyless Bushing Type Single Nut Locking Assembly, Material Steel, Outside Diameter 1 1/2 in, Overall Width 1.5 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 11,000 psi, Maximum Transmitted Torque 167 ft-lb, Outside Diameter Tolerance +/-0.003
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EM&S Unit Bearing Motor, 25 WO, 115 Volt, Original OEM Motor (ESP-L25EM1)
- SMC Male Adapter, 12mm, TubexMale BSPT (KQ2H12-04AS)
- BESTORQ H Timing Belts (1000H075)
- DAYTON Motor Start Capacitor, 200-240 MFD, Round (6FLK3)
- FENNER DRIVES Keyless Bushing, Dia. 60mm, 14 Bolt (B401060)
- FENNER DRIVES Keyless Bushing, Dia. 1.625 In., 7 Bolt (B122110)
- FENNER DRIVES Keyless Bushing, Dia. 30mm, 6 Bolt (B301030)
- FENNER DRIVES Keyless Bushing, Dia. 40mm, 14 Bolt (B401040)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.5000 In (6410050)
- FENNER DRIVES Keyless Bushing, Dia. 2.375 In., 10 Bolt (B122206)
- CLIMAX METAL PRODUCTS C192M-42X67 Metric Keyless Locking Assembly (C192M-42X67)
- Fenner Drives Bushings