Shop All Keyless Bushings
Fenner Drives
Keyless Bushing, Shaft Dia. 0.5000 In
Mfr # 6410050
Zoro # G7449653
product price: $51.85
/ea
$51.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Single Nut Locking Assembly
- Keyless Bushing Series Mini
- For Shaft Dia. - Bushings 1/2 in
- Outside Dia. (In.) 0.8750
- Overall Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenner Drives
- MFR # 6410050
- Zoro # G7449653
- UPC # 662345064156
- Country of Origin United States
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1/2 in |
Outside Dia. (In.) | 0.8750 |
Overall Length | 1 in |
Outside Dia. | 0.875 in |
Outside Dia. Tolerance | +/-0.0015 |
Shaft Dia. Tolerance | +/-0.0015 |
Shaft Dia. (In.) | 0.5000 |
Overall Length (In.) | 1.0000 |
For Bore Diameter | 1/2 in |
Overall Width | 1 in |
Outside Diameter | 7/8 in |
Outside Diameter Tolerance | +/-0.0015 |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 1/2 in, Keyless Bushing Type Single Nut Locking Assembly, Material Steel, Outside Diameter 7/8 in, Overall Width 1 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 17,864 psi, Maximum Transmitted Torque 737 ft-lb, Outside Diameter Tolerance +/-0.0015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex Belts, 11M900 (11M900)
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 1-3/8" (L150138)
- CLIMAX METAL PRODUCTS 1 1/2 X 1 ID 2Pc Kw Recessed Screw Coup, Stl, Bo (2CC-150-100-KW)
- SPEEDAIRE Air Cylinder, 2 in Bore, 10 in Stroke, NFPA Double Acting (5VLC2)
- FENNER DRIVES Keyless Bushing, Dia. 40mm, 8 Bolt (B301040)
- FENNER DRIVES Keyless Bushing, Dia. 2.25 In., 14 Bolt (B402204)
- FENNER DRIVES Keyless Bushing, Dia. 1.5 In., 14 Bolt (B402108)
- FENNER DRIVES Keyless Bushing, Dia. 1.4375 In., 14 Bolt (B402107)
- FENNER DRIVES Keyless Bushing, Dia. 3 In., 14 Bolt (B402300)
- FENNER DRIVES Keyless Bushing, Dia. 2.1875 In., 8 Bolt (B602203)
- CLIMAX METAL PRODUCTS KeylessLockAssem, C123M Ser, 2.953Shaftdia (C123M-75X115)
- Fenner Drives Bushings