Shop All Keyless Bushings
Fenner Drives
Keyless Bushing, Shaft Dia. 0.3750 In
Mfr # 6410038
Zoro # G7498486
product price: $50.25
/ea
$50.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Single Nut Locking Assembly
- Keyless Bushing Series Mini
- For Shaft Dia. - Bushings 3/8 in
- Outside Dia. (In.) 0.7500
- Overall Length 0.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenner Drives
- MFR # 6410038
- Zoro # G7498486
- UPC # 662345064132
- Country of Origin United States
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 3/8 in |
Outside Dia. (In.) | 0.7500 |
Overall Length | 0.875 in |
Overall Length (In.) | 0.8750 |
Shaft Dia. (In.) | 0.3750 |
Outside Dia. | 0.75 in |
Outside Dia. Tolerance | +/-0.0015 |
Shaft Dia. Tolerance | +/-0.0015 |
Overall Width | 0.875 in |
For Bore Diameter | 3/8 in |
Outside Diameter Tolerance | +/-0.0015 |
Outside Diameter | 3/4 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 3/8 in, Keyless Bushing Type Single Nut Locking Assembly, Material Steel, Outside Diameter 3/4 in, Overall Width 0.875 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 18,147 psi, Maximum Transmitted Torque 421 ft-lb, Outside Diameter Tolerance +/-0.0015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 22 # of Teeth (40B22F-1)
- FESTO Suction Cup Holder ESH-HC-4-QS (ESH-HC-4-QS)
- CLESCO SRB-040617 Steel Reducer Bushing 3 Pack (SRB-040617X3)
- TOMPKINS Hydraulic Fitting-Steel14MJ-14FJX 90 (6500-14-14)
- FENNER DRIVES Keyless Bushing, Dia. 1.25 In., 8 Bolt (B602104)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.5000 In (6410050)
- FENNER DRIVES Keyless Bushing, Dia. 2.4375 In., 16 Bolt (B402207)
- FENNER DRIVES Keyless Bushing, Dia. 1.9375 In., 7 Bolt (B302115)
- FENNER DRIVES Keyless Bushing, Dia 5/8 In (6202115)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.2500 In (6202320UP)
- CLIMAX METAL PRODUCTS C193E-100 Keyless Locking Assembly (C193E-100)
- Fenner Drives Keyless Bushings