Shop All Keyless Bushings
Fenner Drives
Keyless Bushing, Shaft Dia. 0.3125 In
Mfr # 6410031
Zoro # G6659116
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Single Nut Locking Assembly
- Keyless Bushing Series Mini
- For Shaft Dia. - Bushings 5/16 in
- Outside Dia. (In.) 0.7500
- Overall Length 0.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenner Drives
- MFR # 6410031
- Zoro # G6659116
- UPC # 662345064125
- Country of Origin United States
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 5/16 in |
Outside Dia. (In.) | 0.7500 |
Overall Length | 0.875 in |
Outside Dia. | 0.75 in |
Shaft Dia. (In.) | 0.3125 |
Overall Length (In.) | 0.8750 |
Outside Dia. Tolerance | +/-0.0015 |
Shaft Dia. Tolerance | +/-0.0015 |
Overall Width | 0.875 in |
Outside Diameter Tolerance | +/-0.0015 |
Outside Diameter | 3/4 in |
For Bore Diameter | 5/16 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 5/16 in, Keyless Bushing Type Single Nut Locking Assembly, Material Steel, Outside Diameter 3/4 in, Overall Width 0.875 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 18,147 psi, Maximum Transmitted Torque 351 ft-lb, Outside Diameter Tolerance +/-0.0015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO 6230 C3, Medium Ball Bearings 3152Mm (6230 C3)
- X1 TOOLS 1/2 Hose Clamp 40 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-0500x40)
- GLOBAL G2SC-081-B Two-Piece Clamping Collar (G2SC-081-B)
- CAMOZZI Quick Release Coupling (5054 6/4)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.7500 In (6202160UP)
- FENNER DRIVES Keyless Bushing, Dia. .625 In., 4 Bolt (T602010)
- FENNER DRIVES Keyless Bushing, Dia. 22mm, 5 Bolt (B601022)
- FENNER DRIVES Keyless Bushing, Dia. 2.25 In., 14 Bolt (B402204)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 2.0000 In (6202560UP)
- FENNER DRIVES Keyless Bushing, Dia. 1 In., 9 Bolt (B402100)
- CLIMAX METAL PRODUCTS C801E-112 Single Nut Locking Assembly (C801E-112)
- Fenner Drives Bushings