Shop All Keyless Bushings
Fenner Drives
Keyless Bushing, Dia. .75 In., 5 Bolt
Mfr # B602012
Zoro # G7047896
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series B106
- For Shaft Dia. - Bushings 3/4 in
- Outside Dia. (In.) 1.850
- Overall Length 1.122 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenner Drives
- MFR # B602012
- Zoro # G7047896
- UPC # 662345044264
- Country of Origin Multiple
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 3/4 in |
Outside Dia. (In.) | 1.850 |
Overall Length | 1.122 in |
Outside Dia. | 1.85 in |
Bolt Size | M6 x 20 |
Shaft Dia. Tolerance | +0/-.002 in |
Shaft Dia. (In.) | .75 |
Overall Length (In.) | 1.122 |
Screw Thread Size | M6 x 20 |
Overall Width | 1.122 in |
For Bore Diameter | 3/4 in |
Outside Diameter | 1 27/32 in |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 3/4 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 1 27/32 in, Overall Width 1.122 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 12,845 psi, Maximum Transmitted Torque 187 ft-lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTIK Bostik Never Seez Regular Grade Copper Anti-Seize 16 oz. Brush Top Can (NSBT-16)
- CENTURY Evaporative Cooler Motor, Ball, 115V, CCWLE (VB2054V1)
- PARKER Filter/Regulator/Lubricator, 3/4 In. NPT (C628-06FRLWGCWR)
- AMETEK Vacuum Motor/Blower, Peripheral, 1 Stage, 1 Speed, Acustek (116271-00)
- FENNER DRIVES Keyless Bushing, Dia. 25mm, 6 Bolt (B601025)
- FENNER DRIVES Keyless Bushing, Dia. 20mm, 8 Bolt (B401020)
- FENNER DRIVES Keyless Bushing, Dia. 2.4375 In., 9 Bolt (B602207)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.2500 In (6202320UP)
- FENNER DRIVES Keyless Bushing, Dia. 2.9375 In., 14 Bolt (B402215)
- FENNER DRIVES Keyless Bushing, Dia. 2 In., 7 Bolt (B602200)
- CLIMAX METAL PRODUCTS C193E-075 Keyless Locking Assembly (C193E-075)
- Fenner Drives Keyless Bushings