Shop All Keyless Bushings
Fenner Drives
Keyless Bushing, Dia. 65mm, 9 Bolt
Mfr # T301065
Zoro # G7107177
original price:
$49.00
5% off
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series B103
- For Shaft Dia. - Bushings 65 mm
- Overall Length 34.5 mm
- Material - Bushings Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fenner Drives
- MFR # T301065
- Zoro # G7107177
- UPC # 662345058803
- Country of Origin Multiple
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 65 mm |
Overall Length | 34.5 mm |
Bolt Size | M8 x 25 |
Overall Length (mm) | 34.5 |
Outside Dia. | 95 mm |
Shaft Dia. (mm) | 65 |
Outside Dia. (mm) | 95 |
Shaft Dia. Tolerance | +0/-.05mm |
Screw Thread Size | M8 x 25 |
Outside Diameter | 95 mm |
Overall Width | 34.5 mm |
For Bore Diameter | 65 mm |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 65 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 95 mm, Overall Width 34.5 mm, System of Measurement Metric, Finish Oil Dipped, Hub Contact Pressure 24,656.46 psi, Maximum Transmitted Torque 2,922 ft-lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Female Elbow, 90 Deg, 1/4 in., TubexFNPT (KQ2LF07-35A)
- TRITAN Radial Ball Bearing, PS, 60mm, 6012 2RS (6012 2RS/C3 PRX)
- GLOBAL G1SC-300-B One-Piece Clamping Collar (G1SC-300-B)
- HANKISON Refrigerated Dryer Maint Kit, 5VC93, 5VC94 (HITFMK4)
- FENNER DRIVES Keyless Bushing, Dia. 25mm, 6 Bolt (B301025)
- FENNER DRIVES Keyless Bushing, Dia. .625 In., 4 Bolt (T602010)
- FENNER DRIVES Keyless Bushing, Dia. .75 In., 5 Bolt (B602012)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.3750 In (6410038)
- FENNER DRIVES Keyless Bushing, Dia. 2.1875 In., 8 Bolt (B602203)
- FENNER DRIVES Keyless Bushing, Dia. 20mm, 8 Bolt (B401020)
- CLIMAX METAL PRODUCTS C133M-25x50 Metric Keyless Locking Assembly (C133M-25X50)
- Fenner Drives Bushings