Shop All Keyless Bushings
Fenner Drives
Keyless Bushing, Dia. .625 In., 4 Bolt
Mfr # T602010
Zoro # G6409785
original price:
$40.35
13% off
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series B106
- For Shaft Dia. - Bushings 5/8 in
- Outside Dia. (In.) 1.260
- Overall Length 0.846 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fenner Drives
- MFR # T602010
- Zoro # G6409785
- UPC # 662345060899
- Country of Origin Multiple
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 5/8 in |
Outside Dia. (In.) | 1.260 |
Overall Length | 0.846 in |
Overall Length (In.) | .846 |
Shaft Dia. (In.) | .625 |
Shaft Dia. Tolerance | +0/-.002 in |
Bolt Size | M4 x 12 |
Outside Dia. | 1.26 in |
Outside Diameter | 1 1/4 in |
Overall Width | 0.846 in |
Screw Thread Size | M4 x 12 |
For Bore Diameter | 5/8 in |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 5/8 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 1 1/4 in, Overall Width 0.846 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 8,007 psi, Maximum Transmitted Torque 55 ft-lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male O-ring Boss to Male O-Ring Boss Rigid Straight Union (6464X10X10)
- PARKER Colorflow Flow Control Valve, Steel, 3/4-14, 25 GPM (F1200S)
- SMC Valve, Plug In Terminal, 2 Position, 24VDC (SY3140-5FU)
- GENTEQ PWM Control, Fits Brand EverGreen (88020ECM)
- FENNER DRIVES Keyless Bushing, Dia 5/8 In (6202115)
- FENNER DRIVES Keyless Bushing, Dia. 25mm, 9 Bolt (B401025)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.1250 In (6202280UP)
- FENNER DRIVES Keyless Bushing, Dia. 30mm, 6 Bolt (B301030)
- FENNER DRIVES Keyless Bushing, Dia. 2 In., 8 Bolt (B122200)
- FENNER DRIVES Keyless Bushing, Dia. 1.9375 In., 7 Bolt (B302115)
- CLIMAX METAL PRODUCTS C192E-112 Keyless Locking Assembly (C192E-112)
- Fenner Drives Bushings