Shop All Keyless Bushings
Fenner Drives
Keyless Bushing, Dia. 60mm, 8 Bolt
Mfr # B601060
Zoro # G7204845
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series B106
- For Shaft Dia. - Bushings 60 mm
- Overall Length 34.5 mm
- Material - Bushings Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenner Drives
- MFR # B601060
- Zoro # G7204845
- UPC # 662345044141
- Country of Origin Multiple
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 60 mm |
Overall Length | 34.5 mm |
Outside Dia. | 90 mm |
Outside Dia. (mm) | 90 |
Bolt Size | M8 x 25 |
Overall Length (mm) | 34.5 |
Shaft Dia. Tolerance | +0/-.05mm |
Shaft Dia. (mm) | 60 |
Outside Diameter | 90 mm |
For Bore Diameter | 60 mm |
Screw Thread Size | M8 x 25 |
Overall Width | 34.5 mm |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 60 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 90 mm, Overall Width 34.5 mm, System of Measurement Metric, Finish Oil Dipped, Maximum Transmitted Torque 1,825 ft-lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 2060995, Return Line, 10 micron (ZX-2060995)
- QUEST NUCHAIN - Chain & Cable Lubricant with Moly, 16oz (5760-1)
- VIBRA-TITE Anti Seize Compound, Jar, 16 oz., Copper (90716)
- INGERSOLL-RAND Inlet Bushing with Screen (R0B1J61-565)
- FENNER DRIVES Keyless Bushing, Dia. 22mm, 5 Bolt (B601022)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.8750 In (6202520UP)
- FENNER DRIVES Keyless Bushing, Dia. 50mm, 7 Bolt (B301050)
- FENNER DRIVES Keyless Bushing, Dia. 20mm, 8 Bolt (B401020)
- FENNER DRIVES Keyless Bushing, Dia. 3 In., 14 Bolt (B402300)
- FENNER DRIVES Keyless Bushing, Dia. 1 In., 6 Bolt (B302100)
- FENNER DRIVES Keyless Bushing, Dia. 1.25 In., 8 Bolt (B602104)
- Fenner Drives Bushings