Shop All Keyless Bushings
Fenner Drives
Keyless Bushing, Dia. 60mm, 14 Bolt
Mfr # B401060
Zoro # G6992185
product price: $46.95
/ea
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series B400
- For Shaft Dia. - Bushings 60 mm
- Overall Length 24 mm
- Material - Bushings Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenner Drives
- MFR # B401060
- Zoro # G6992185
- UPC # 662345043502
- Country of Origin Multiple
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 60 mm |
Overall Length | 24 mm |
Overall Length (mm) | 24 |
Shaft Dia. (mm) | 60 |
Outside Dia. (mm) | 90 |
Bolt Size | M8 x 22 |
Shaft Dia. Tolerance | +0/-.08mm |
Outside Dia. | 90 mm |
Screw Thread Size | M8 x 22 |
Outside Diameter | 90 mm |
Overall Width | 24 mm |
For Bore Diameter | 60 mm |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 60 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 90 mm, Overall Width 24 mm, System of Measurement Metric, Finish Oil Dipped, Hub Contact Pressure 22,480.89 psi, Maximum Transmitted Torque 2,325 ft-lb
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VNE 1" Compr Stainless Steel Pneumatic Ball Valve Inline (90C1.0C/63-5SC-XX)
- NTN Pillow Block Bearing, Ball, 1-1/2" Bore (SUCP208-24)
- DAYTON Triangular Mtg Bracket, 4.38 In BC, Steel (4UFA3)
- ARO Air Line Lubricator, 3/4In, 222cfm, 150 psi (L36351-100)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.1250 In (6202280UP)
- FENNER DRIVES Keyless Bushing, Dia. 1.25 In., 8 Bolt (B602104)
- FENNER DRIVES Keyless Bushing, Dia. 30mm, 6 Bolt (B601030)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.5000 In (6410050)
- FENNER DRIVES Keyless Bushing, Dia. 1.5 In., 8 Bolt (B302108)
- FENNER DRIVES Keyless Bushing, Dia 5/8 In (6202115)
- CLIMAX METAL PRODUCTS C733M-90 Metric Shrink Disc Standard Duty (C733M-90)
- Fenner Drives Keyless Bushings