Shop All Keyless Bushings
Fenner Drives
Keyless Bushing, Dia 5/8 In
Mfr # 6202115
Zoro # G6121665
product price: $85.79
/ea
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Single Nut Locking Assembly
- Keyless Bushing Series GT
- For Shaft Dia. - Bushings 5/8 in
- Outside Dia. (In.) 1.0000
- Overall Length 1.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenner Drives
- MFR # 6202115
- Zoro # G6121665
- UPC # 662345001168
- Country of Origin United States
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 5/8 in |
Outside Dia. (In.) | 1.0000 |
Overall Length | 1.125 in |
Overall Length (In.) | 1.1250 |
Outside Dia. | 1.0 in |
Shaft Dia. (In.) | 0.625 |
For Bore Diameter | 5/8 in |
Outside Diameter | 1 in |
Overall Width | 1.125 in |
Details
Item | Keyless Bushing |
Keyless Bushing Type | Single Nut Locking Assembly |
Keyless Bushing Series | GT |
Material - Bushings | Corrosion-Resistant Steel |
Transmissible Torque | 38 ft-lb |
Transmissible Torque (Ft.-Lbs.) | 37.5 |
Type | Trantorque GT |
Withstand Temp. (Deg. F) | 400 Degrees F |
Transmissible Thrust (Lbs.) | 1,000 |
Material | Corrosion-Resistant Steel |
Hub Contact Pressure (PSI) | 1,800 |
Maximum Transmitted Torque | 38 ft-lb |
System of Measurement | Inch |
Material & Finish | Corrosion-Resistant Steel |
Hub Contact Pressure | 1,800 psi |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 5/8 in, Keyless Bushing Type Single Nut Locking Assembly, Material Corrosion-Resistant Steel, Outside Diameter 1 in, Overall Width 1.125 in, System of Measurement Inch, Hub Contact Pressure 1,800 psi, Maximum Transmitted Torque 38 ft-lb
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON General Purpose Motor, 7.50 HP, 3 phase, 3600 RPM, 208-230/460 V, 184T Frame, ODP (GT0015A)
- TRITAN Spherical Plain, 40mm Bore, 105mm OD (GX 40F)
- DAYTON Split-Phase Belt Drive Motor, 3/4 HP, 56H Frame, 115V AC Voltage, 1,725 Nameplate RPM (1D170)
- PRIMEFIT XP Series Hi Flow 6-Ball Coupler 1/4" x 1/4" Female Brass (XHC1414FB6-B10-P)
- FENNER DRIVES Keyless Bushing, Dia. 32mm, 8 Bolt (T301032)
- FENNER DRIVES Keyless Bushing, Dia. 25mm, 6 Bolt (B601025)
- FENNER DRIVES Keyless Bushing, Dia. 2.25 In., 14 Bolt (B402204)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.3750 In (6410038)
- FENNER DRIVES Keyless Bushing, Dia. 1.5 In., 7 Bolt (B122108)
- FENNER DRIVES Keyless Bushing, Dia. 1.75 In., 12 Bolt (B402112)
- FENNER DRIVES Keyless Bushing, Dia. 30mm, 6 Bolt (B301030)
- Fenner Drives Keyless Bushings