Shop All Keyless Bushings
Fenner Drives
Keyless Bushing, Dia. 55mm, 8 Bolt
Mfr # B601055
Zoro # G7013797
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series B106
- For Shaft Dia. - Bushings 55 mm
- Overall Length 34.5 mm
- Material - Bushings Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenner Drives
- MFR # B601055
- Zoro # G7013797
- UPC # 662345044134
- Country of Origin Multiple
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 55 mm |
Overall Length | 34.5 mm |
Shaft Dia. Tolerance | +0/-.05mm |
Shaft Dia. (mm) | 55 |
Outside Dia. | 85 mm |
Outside Dia. (mm) | 85 |
Overall Length (mm) | 34.5 |
Bolt Size | M8 x 25 |
Outside Diameter | 85 mm |
For Bore Diameter | 55 mm |
Screw Thread Size | M8 x 25 |
Overall Width | 34.5 mm |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 55 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 85 mm, Overall Width 34.5 mm, System of Measurement Metric, Finish Oil Dipped, Maximum Transmitted Torque 1,673 ft-lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Rubber Stopper (PN31XG6205G)
- PIX V-Belt, Variable Speed 1-13/16 X 90.6 (2926V906)
- RULAND Shaft Collar, Clamp, 1Pc, M12 x 1.75, SS (MTCL-12-1.75-SS)
- ORS Abec 5 Bearing, 30mm Bore, 62mm, Sealed (6206 2RS P53 G93)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.0000 In (6202240UP)
- FENNER DRIVES Keyless Bushing, Dia. 3 In., 14 Bolt (B402300)
- FENNER DRIVES Keyless Bushing, Dia. .625 In., 4 Bolt (T602010)
- FENNER DRIVES Keyless Bushing, Dia. 2.1875 In., 8 Bolt (B602203)
- FENNER DRIVES Keyless Bushing, Dia. 3.9375 In., 11 Bolt (T122315)
- FENNER DRIVES Keyless Bushing, Dia. 1.5 In., 14 Bolt (B402108)
- CLIMAX METAL PRODUCTS C405E-300 Keyless Locking Assembly (C405E-300)
- Fenner Drives Keyless Bushings