Shop All Keyless Bushings
Fenner Drives
Keyless Bushing, Dia. 55mm, 14 Bolt
Mfr # B401055
Zoro # G6536074
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series B400
- For Shaft Dia. - Bushings 55 mm
- Overall Length 24 mm
- Material - Bushings Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenner Drives
- MFR # B401055
- Zoro # G6536074
- UPC # 662345043496
- Country of Origin Multiple
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 55 mm |
Overall Length | 24 mm |
Bolt Size | M8 x 22 |
Shaft Dia. Tolerance | +0/-.08mm |
Overall Length (mm) | 24 |
Shaft Dia. (mm) | 55 |
Outside Dia. (mm) | 85 |
Outside Dia. | 85 mm |
Outside Diameter | 85 mm |
Screw Thread Size | M8 x 22 |
Overall Width | 24 mm |
For Bore Diameter | 55 mm |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 55 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 85 mm, Overall Width 24 mm, System of Measurement Metric, Finish Oil Dipped, Hub Contact Pressure 23,786.232 psi, Maximum Transmitted Torque 2,131 ft-lb
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RBC Pitchlign Heavy Duty Needle Roller Bearings And Inner Rings (IR9648C)
- DUAL DURA-SYNC TORQUE Timing Belt, D3M, 9 x 300mm PL, T100 (D300-3M-09)
- NTN NTN 6012ZZ, RadialDeep Groove Ball Bearing 60 Mm Id X 95 Mm Od X 18 Mm W Double Shielded (6012ZZ)
- FOSTER Plug, Female 1/4"x1/8"FPT (FP251F)
- FENNER DRIVES Keyless Bushing, Dia. 2.1875 In., 8 Bolt (B602203)
- FENNER DRIVES Keyless Bushing, Dia. 2 In., 7 Bolt (B602200)
- FENNER DRIVES Keyless Bushing, Dia. 30mm, 10 Bolt (B401030)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.5000 In (6202400UP)
- FENNER DRIVES Keyless Bushing, Dia. 1 In., 6 Bolt (B602100)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.6250 In (6410063)
- FENNER DRIVES Keyless Bushing, Dia. 25mm, 6 Bolt (B601025)
- Fenner Drives Keyless Bushings