Shop All Keyless Bushings
Fenner Drives
Keyless Bushing, Dia. 50mm, 8 Bolt
Mfr # B121050
Zoro # G7223666
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series B112
- For Shaft Dia. - Bushings 50 mm
- Overall Length 66 mm
- Material - Bushings Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenner Drives
- MFR # B121050
- Zoro # G7223666
- UPC # 662345042161
- Country of Origin Multiple
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 50 mm |
Overall Length | 66 mm |
Bolt Size | M8 x 55 |
Outside Dia. (mm) | 80 |
Overall Length (mm) | 66 |
Shaft Dia. Tolerance | +0/-.05mm |
Outside Dia. | 80 mm |
Shaft Dia. (mm) | 50 |
For Bore Diameter | 50 mm |
Screw Thread Size | M8 x 55 |
Overall Width | 66 mm |
Outside Diameter | 80 mm |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 50 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 80 mm, Overall Width 66 mm, System of Measurement Metric, Finish Oil Dipped, Hub Contact Pressure 17,984.712 psi, Maximum Transmitted Torque 3,041 ft-lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 4,800 psi (7650 OHP)
- WINSMITH Speed Reducer, Indirect Drive, 30:1 (E30XWNS, 30:1)
- INGERSOLL-RAND Care Kit, For 3VU51, 3VU52, 3YU96, 3VU95 (2135-TK2)
- BELDEN Universal Joint, Bore 1/2 In, SS (SSNBUJ1000X1/2KB)
- FENNER DRIVES Keyless Bushing, Dia. 35mm, 8 Bolt (B301035)
- FENNER DRIVES Keyless Bushing, Dia. 1.625 In., 7 Bolt (B122110)
- FENNER DRIVES Keyless Bushing, Dia. 2.4375 In., 16 Bolt (B402207)
- FENNER DRIVES Keyless Bushing, Dia. 1.25 In., 12 Bolt (B402104)
- FENNER DRIVES Keyless Bushing, Dia. 1.125 In., 6 Bolt (B602102)
- FENNER DRIVES Keyless Bushing, Dia. 1.5 In., 14 Bolt (B402108)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.4375 In (6202380UP)
- Fenner Drives Keyless Bushings