Shop All Keyless Bushings
Fenner Drives
Keyless Bushing, Dia. 50mm, 7 Bolt
Mfr # B301050
Zoro # G6768876
product price: $56.95
/ea
$56.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series B103
- For Shaft Dia. - Bushings 50 mm
- Overall Length 3,405 mm
- Material - Bushings Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenner Drives
- MFR # B301050
- Zoro # G6768876
- UPC # 662345043113
- Country of Origin Multiple
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 50 mm |
Overall Length | 3,405 mm |
Shaft Dia. (mm) | 50 |
Outside Dia. (mm) | 80 |
Shaft Dia. Tolerance | +0/-.05mm |
Overall Length (mm) | 3405 |
Outside Dia. | 80 mm |
Bolt Size | M8 x 25 |
Screw Thread Size | M8 x 25 |
For Bore Diameter | 50 mm |
Outside Diameter | 80 mm |
Overall Width | 3,405 mm |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 50 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 80 mm, Overall Width 3,405 mm, System of Measurement Metric, Finish Oil Dipped, Hub Contact Pressure 22,770.966 psi, Maximum Transmitted Torque 1,749 ft-lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC 14 oz. White Food Grade Grease Cartridge (SL35600)
- FESTO Push-In Fitting QS-G3/4-22 (QS-G3/4-22)
- MAKITA Inner Flange (224378-9)
- KOYO Needle Roller Brg, 812, 1/2in Bore, Open (B-812)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.2500 In (6202320UP)
- FENNER DRIVES Keyless Bushing, Dia. 30mm, 10 Bolt (B401030)
- FENNER DRIVES Keyless Bushing, Dia. 1.5 In., 8 Bolt (B602108)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.3750 In (6410038)
- FENNER DRIVES Keyless Bushing, Dia. 35mm, 8 Bolt (B301035)
- FENNER DRIVES Keyless Bushing, Dia. 25mm, 9 Bolt (B401025)
- CLIMAX METAL PRODUCTS C192M-20X45 Metric Keyless Locking Assembly (C192M-20X45)
- Fenner Drives Keyless Bushings