Shop All Keyless Bushings
Fenner Drives
Keyless Bushing, Dia. 45mm, 12 Bolt
Mfr # B401045
Zoro # G6794837
product price: $57.59
/ea
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series B400
- For Shaft Dia. - Bushings 45 mm
- Overall Length 24 mm
- Material - Bushings Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenner Drives
- MFR # B401045
- Zoro # G6794837
- UPC # 662345043472
- Country of Origin Multiple
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 45 mm |
Overall Length | 24 mm |
Outside Dia. | 75 mm |
Outside Dia. (mm) | 75 |
Overall Length (mm) | 24 |
Bolt Size | M8 x 22 |
Shaft Dia. (mm) | 45 |
Shaft Dia. Tolerance | +0/-.05mm |
For Bore Diameter | 45 mm |
Screw Thread Size | M8 x 22 |
Outside Diameter | 75 mm |
Overall Width | 24 mm |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 45 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 75 mm, Overall Width 24 mm, System of Measurement Metric, Finish Oil Dipped, Hub Contact Pressure 182,602.842 psi, Maximum Transmitted Torque 1,495 ft-lb
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL TOOL DEPOT 1" NPT SUPER DUTY 3 Stages Filter Regulator Lubricator Oiler Combo (AUTO DRAIN) (C908NA)
- MP FILTRI MP FILTRI MP5162 Replacement/Interchange Hydraulic Filter (MF0058560)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60 Chain Size, 34 # of Teeth (60BS34 X 1 3/4)
- DAYTON Motor Dual Run Cap, 15/4 MFD, 370V, Oval (6FLN3)
- FENNER DRIVES Keyless Bushing, Dia. 32mm, 8 Bolt (T301032)
- FENNER DRIVES Keyless Bushing, Dia. 2 In., 8 Bolt (B122200)
- FENNER DRIVES Keyless Bushing, Dia. 20mm, 8 Bolt (B401020)
- FENNER DRIVES Keyless Bushing, Dia. 3.9375 In., 11 Bolt (T122315)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.4375 In (6202380UP)
- FENNER DRIVES Keyless Bushing, Dia. 1.9375 In., 8 Bolt (B122115)
- CLIMAX METAL PRODUCTS C123M-75x115 Metric Keyless Locking Assembly (C123M-75X115)
- Fenner Drives Keyless Bushings