Shop All Keyless Bushings
Fenner Drives
Keyless Bushing, Dia. 40mm, 7 Bolt
Mfr # B121040
Zoro # G6539933
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series B112
- For Shaft Dia. - Bushings 40 mm
- Overall Length 54 mm
- Material - Bushings Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenner Drives
- MFR # B121040
- Zoro # G6539933
- UPC # 662345042147
- Country of Origin Multiple
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 40 mm |
Overall Length | 54 mm |
Outside Dia. (mm) | 75 |
Bolt Size | M8 x 50 |
Overall Length (mm) | 54 |
Shaft Dia. (mm) | 40 |
Shaft Dia. Tolerance | +0/-.05mm |
Outside Dia. | 75 mm |
Outside Diameter | 75 mm |
Screw Thread Size | M8 x 50 |
Overall Width | 54 mm |
For Bore Diameter | 40 mm |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 40 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 75 mm, Overall Width 54 mm, System of Measurement Metric, Finish Oil Dipped, Hub Contact Pressure 21,755.7 psi, Maximum Transmitted Torque 2,129 ft-lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Vacuum Filter ESF-4A (ESF-4A)
- BOSTON GEAR Gear, Spur, 8 Pitch (NH32A)
- SMC Union Elbow, 90 Deg, 1/8 in., TubexTube (KQ2L01-00A)
- MARATHON MOTORS Condenser Fan Motor, 1/2 HP, 56 Frame (5K42HN4089X)
- FENNER DRIVES Keyless Bushing, Dia. 2.5 In., 10 Bolt (B122208)
- FENNER DRIVES Keyless Bushing, Dia. 1.125 In., 6 Bolt (B602102)
- FENNER DRIVES Keyless Bushing, Dia. 2.9375 In., 14 Bolt (B402215)
- FENNER DRIVES Keyless Bushing, Dia. 1.25 In., 8 Bolt (B602104)
- FENNER DRIVES Keyless Bushing, Dia. 2 In., 14 Bolt (B402200)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.8750 In (6202520UP)
- CLIMAX METAL PRODUCTS KeylessLockAssem, C133M Ser, 2.362Shaftdia (C133M-60X90)
- Fenner Drives Keyless Bushings