Shop All Keyless Bushings
Fenner Drives
Keyless Bushing, Dia. 3.9375 In., 8 Bolt
Mfr # T302315
Zoro # G6892191
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series B103
- For Shaft Dia. - Bushings 3 15/16 in
- Outside Dia. (In.) 5.709
- Overall Length 1.772 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fenner Drives
- MFR # T302315
- Zoro # G6892191
- UPC # 662345063555
- Country of Origin Multiple
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 3 15/16 in |
Outside Dia. (In.) | 5.709 |
Overall Length | 1.772 in |
Shaft Dia. Tolerance | +0/-.002 in |
Bolt Size | M12 x 35 |
Shaft Dia. (In.) | 3.9375 |
Outside Dia. | 5.709 in |
Overall Length (In.) | 1.772 |
Screw Thread Size | M12 x 35 |
Overall Width | 1.772 in |
For Bore Diameter | 3 15/16 in |
Outside Diameter | 5 45/64 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 3 15/16 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 5 45/64 in, Overall Width 1.772 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 27,512 psi, Maximum Transmitted Torque 9,944 ft-lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO VIBRATORS Vibco Silent Pneumatic Turbine Vibrator - (VS-160)
- TITAN PRO Motor Dual Run Cap, 40/5MFD, 370-440V, Oval (TOCFD405)
- GAST Gast Standard 2Hah-19C-M322 Piston Pump (2HAH-19C-M322A)
- ARO Lockout Valve, 1 In, 471 CFM, 250 PSI (104393-6)
- FENNER DRIVES Keyless Bushing, Dia. 50mm, 12 Bolt (B401050)
- FENNER DRIVES Keyless Bushing, Dia. 25mm, 6 Bolt (B301025)
- FENNER DRIVES Keyless Bushing, Dia. 22mm, 5 Bolt (T301022)
- FENNER DRIVES Keyless Bushing, Dia. .75 In., 5 Bolt (B602012)
- FENNER DRIVES Keyless Bushing, Dia. 40mm, 7 Bolt (B121040)
- FENNER DRIVES Keyless Bushing, Dia. 1 In., 9 Bolt (B402100)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.8750 In (6202520UP)
- Fenner Drives Keyless Bushings