Shop All Keyless Bushings
Fenner Drives
Keyless Bushing, Dia. 3.9375 In., 11 Bolt
Mfr # T122315
Zoro # G6841737
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series B112
- For Shaft Dia. - Bushings 3 15/16 in
- Outside Dia. (In.) 5.709
- Overall Length 4.016 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenner Drives
- MFR # T122315
- Zoro # G6841737
- UPC # 662345063661
- Country of Origin Multiple
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 3 15/16 in |
Outside Dia. (In.) | 5.709 |
Overall Length | 4.016 in |
Shaft Dia. (In.) | 3.9375 |
Overall Length (In.) | 4.016 |
Bolt Size | M12 x 80 |
Outside Dia. | 5.709 in |
Shaft Dia. Tolerance | +0/-.003 in |
For Bore Diameter | 3 15/16 in |
Outside Diameter | 5 45/64 in |
Screw Thread Size | M12 x 80 |
Overall Width | 4.016 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 3 15/16 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 5 45/64 in, Overall Width 4.016 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 20,688 psi, Maximum Transmitted Torque 10,039 ft-lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Single Grv Cast Iron Sheave, 7/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 4.45-in. OD (AK46 X 7/8)
- DAYTON Capacitor-Start/Run General Purpose Motor, 3/4 HP, 115/230V AC Voltage, 56H Frame (30PT71)
- WD-40 Rust Release Penetrant Spray11 oz. Aerosol Can (300004)
- CONTINENTAL CONTITECH 1/4" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-25-51)
- FENNER DRIVES Keyless Bushing, Dia. 25mm, 6 Bolt (B301025)
- FENNER DRIVES Keyless Bushing, Dia. 40mm, 7 Bolt (B121040)
- FENNER DRIVES Keyless Bushing, Dia. 1 In., 6 Bolt (B602100)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.7500 In (6202160UP)
- FENNER DRIVES Keyless Bushing, Dia. 1.75 In., 12 Bolt (B402112)
- FENNER DRIVES Keyless Bushing, Dia. 20mm, 8 Bolt (B401020)
- CLIMAX METAL PRODUCTS KeylessLockAssem, C193 Ser, 0.787 Shaftdia (C193M-20)
- Fenner Drives Bushings