Shop All Keyless Bushings
Fenner Drives
Keyless Bushing, Dia. 38mm, 8 Bolt
Mfr # T301038
Zoro # G7216614
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series B103
- For Shaft Dia. - Bushings 38 mm
- Overall Length 28.5 mm
- Material - Bushings Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenner Drives
- MFR # T301038
- Zoro # G7216614
- UPC # 662345058773
- Country of Origin Multiple
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 38 mm |
Overall Length | 28.5 mm |
Outside Dia. | 65 mm |
Shaft Dia. (mm) | 38 |
Overall Length (mm) | 28.5 |
Outside Dia. (mm) | 65 |
Shaft Dia. Tolerance | +0/-.05mm |
Bolt Size | M6 x 20 |
Screw Thread Size | M6 x 20 |
For Bore Diameter | 38 mm |
Overall Width | 28.5 mm |
Outside Diameter | 65 mm |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 38 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 65 mm, Overall Width 28.5 mm, System of Measurement Metric, Finish Oil Dipped, Hub Contact Pressure 20,305.32 psi, Maximum Transmitted Torque 816 ft-lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Assembly (S9-260044)
- CONRADER Safety Valve, Hard Seat, 1/4In, 100 PSI, SS (SRH250-SS-100)
- DAYTON Gearbelt, L, 160 Teeth, Length 60.0 In (1DHR7)
- WEATHERHEAD Spacer Ring, 1555805 (ET425SR-030D)
- FENNER DRIVES Keyless Bushing, Dia. 40mm, 8 Bolt (B301040)
- FENNER DRIVES Keyless Bushing, Dia. 2.4375 In., 16 Bolt (B402207)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.5625 In (6410056)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.1250 In (6202280UP)
- FENNER DRIVES Keyless Bushing, Dia. 1 In., 6 Bolt (B122100)
- FENNER DRIVES 7/8" Keyless Bushing (6202200)
- CLIMAX METAL PRODUCTS C123M-75x115 Metric Keyless Locking Assembly (C123M-75X115)
- Fenner Drives Bushings